Shop All Bench and Floor Scales
Adam Equipment
Digital Compact Bench Scale 150g Capacity
Mfr # HCB 153
Zoro # G4755983
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.005 g
- Weighing Surface Width 4 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # HCB 153
- Zoro # G4755983
- UPC # 819309013150
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Width | 4 11/16 in |
Overall Length | 9 1/2 in |
Overall Height | 3 1/8 in |
Overall Width | 6 3/4 in |
Pan Dimensions | 4.7" / 120mm |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 150 g |
Scale Graduations | 0.005 g |
Scale Display | LCD |
Washdown | No |
Application Modes | Below Balance Weighing, Parts Counting, Percentage Weighing, Weighing, Weight Accumulation |
Platform Material | Stainless Steel |
Includes | AC Adapter, Battery, USB and RS232 Cable |
Scale Connection Ports | RS-232, USB |
Item | Compact Bench Scale |
Standards | CE, FCC, UL |
Housing Material | Plastic |
Power Unit | AC, Rechargeable Battery |
Scale Readability | 0.005g |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 150 g, Scale Graduations 0.005 g, Scale Display LCD, Weighing Surface Width 4 11/16 in, Overall Length 9 1/2 in, Overall Width 6 3/4 in, Overall Height 3 1/8 in, Application Modes Below Balance Weighing, Parts Counting, Percentage Weighing, Weighing, Weight Accumulation, Power Unit AC, Rechargeable Battery, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel, Housing Material Plastic
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ECT32 24 x 16 x 10 RSC, 24x16x10 in (60YP80)
- PAC STRAPPING PRODUCTS Global Industrial„¢ Polypropylene Strapping, 1/2"W x 9000'L x 0.018" Thick, 8" x 8" Core, Black (4825-90 8B)
- SANFORD Sharpie® Accent Retractable Highlighter, Narrow Chisel Tip, Assorted Ink, 8/Set (28101)
- BRIARPATCH Monkeys Jumping on the Bed Game (01318)
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBK 35a)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-16UH Cruiser Bench Checkweighing Scale - 35 lbs (Adam-CKT-16UH)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS150)
- ADAM EQUIPMENT Digital Compact Bench Scale 1500g Capacity (HCB 1502)
- ADAM EQUIPMENT Digital Floor Scale 300 lb./150kg Capacity (GFK 300AM)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-32 Cruiser Bench Checkweighing Scale - 70 lbs (Adam-CKT-32)
- PINNACLE Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity (PS3000-44-5N)
- Adam Equipment Shipping & Packing Scales