Shop All Bench and Floor Scales
Adam Equipment
Digital Compact Bench Scale 12000g Capacity
Mfr # EBL 12001e
Zoro # G0533386
product price: $1,251.99
/ea
Free Shipping & Returns
$1,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 12,000 g
- Scale Graduations 0.1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # EBL 12001e
- Zoro # G0533386
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 7/8 in |
Weighing Surface Width | 15 13/16 in |
Overall Height | 4 in |
Overall Length | 15 13/16 in |
Overall Width | 18 1/8 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 12,000 g |
Scale Graduations | 0.1 g |
Scale Display | LCD |
Washdown | No |
Scale Connection Ports | RS-232, USB |
Platform Material | Stainless Steel |
Power Unit | AC Adapter |
Application Modes | Accumulation, Checkcounting, Checkweighing, Density Determination, Dynamic/Animal Weighing, Parts Counting, Percentage Weighing, Weighing |
Scale Readability | 0.1g |
Housing Material | metal |
Standards | CE, CSA, UL |
Item | Compact Bench Scale |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 12,000 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 11 7/8 in, Weighing Surface Width 15 13/16 in, Overall Length 15 13/16 in, Overall Width 18 1/8 in, Overall Height 4 in, Application Modes Accumulation, Checkcounting, Checkweighing, Density Determination, Dynamic/Animal Weighing, Parts Counting, Percentage Weighing, Weighing, Power Unit AC Adapter
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Clover Imaging Non-OEM New High Yield Yellow Ink Cartridge for Brother LC103XL (118069)
- BERKSHIRE Cleanroom Paper, Blue, PK2500 (BB85081110B)
- EXPO Precision Point Whiteboard Eraser, 3PK (8473)
- BAND-IT Strapping Buckle, 3/8 In., PK50 (GRC253)
- ADAM EQUIPMENT Adam Equipment CPWPlus 150P Digital Bench Scale with Indicator Stand, 330 lb x 0.1 lb (CPWPlus 150P)
- ADAM EQUIPMENT Digital Platform Bench Scale 200kg/440 lb. Capacity (CPWplus 200W)
- ADAM EQUIPMENT Digital Compact Bench Scale 300g Capacity (HCB 302)
- ADAM EQUIPMENT Digital Compact Bench Scale 5000g Capacity (DCT 5000)
- ADAM EQUIPMENT Floor Scale, Digital, 1100 lb. Capacity (PTM 500 {AE403})
- ADAM EQUIPMENT Digital Compact Bench Scale 2000g Capacity (DCT 2000)
- MEASURETEK Digital Compact Bench Scale 6.6 lb./3kg Capacity (12R990)
- Adam Equipment Bench and Floor Scales