Shop All Hanging Scales
Adam Equipment
Crane Scale, Digital, 6000 lb./3000kg
Mfr # IHS 6A
Zoro # G9048557
product price: $1,537.99
/ea
Free Shipping & Returns
$1,537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6,000 lb, 3,000 kg
- Remote Control/Display Wireless Remote Control
- Scale Display LED
- Weighing Units kg, lb
- Scale Graduations 0.5kg/1.0 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # IHS 6A
- Zoro # G9048557
- UPC # 819309016809
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Width | 8 13/32 in |
Overall Height | 24 45/64 in |
Overall Length | 10 13/64 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 6,000 lb, 3,000 kg |
Remote Control/Display | Wireless Remote Control |
Scale Display | LED |
Weighing Units | kg, lb |
Scale Graduations | 0.5kg/1.0 lb |
Standards | CE, FCC, UL |
Digital/Mechanical | Digital |
Includes | (2) AAA Batteries for Remote, Charger, Rechargeable Battery for Scale, Remote Control |
Corded/Wireless | Wireless |
Hook Opening | 30 mm |
Material | Cast aluminum |
Finish | Smooth |
Item | Crane Scale |
Housing Material | Aluminum |
Accuracy | 1 lb./0.5kg |
Basic Hook Material | Steel |
Power Source | Rechargeable Battery |
Display | LED |
Temp. Range | 32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C) |
Scale Readability | 1lb / 0.5kg |
Description
Crane Scale, Capacity 6,000 lb, 3,000 kg, Wireless Remote Control, LED Scale Display, Housing Material Aluminum, Scale Graduations 0.5kg/1.0 lb, Weighing Units kg, lb, Overall Height 24 45/64 in, Temp. Range 32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C), Power Source Rechargeable Battery, Finish Smooth, Includes (2) AAA Batteries for Remote, Charger, Rechargeable Battery for Scale, Remote Control, Basic Hook Material Steel, Hook Opening 30 mm, Digital/Mechanical Digital
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 7-3/4 In. L (11113)
- UNIVERSAL Insertable Tab Index, 8-Tab, 11 x 8.5, Buff, PK24 (UNV20840)
- MEAD 48"x72" Melamine Whiteboard, Gloss (85358N)
- DOWLING MAGNETS Magnet Marbles, PK100 (MC14)
- ADAM EQUIPMENT Crane Scale, Digital, 300 lb./150kg (SHS 300A)
- ADAM EQUIPMENT Crane Scale, Digital, 2000 lb./1000kg (IHS 2A)
- ADAM EQUIPMENT Crane Scale, Digital, 3000 lb./1500kg (LHS 3000A)
- ADAM EQUIPMENT Crane Scale, Digital, 100 lb./50kg (SHS 100A)
- ADAM EQUIPMENT Crane Scale, Digital, 600 lb./300kg (SHS 600A)
- ADAM EQUIPMENT Crane Scale, Digital, 1000 lb./500kg (LHS 1000A)
- KIPP Scale Tape Horizontal Self Adhesive, Form:A Zero Point Left, 500X10, H=0, 5, T=1 Mm, Steel (K1301.00021010X0500)
- Adam Equipment Shipping & Packing Scales