Shop All Hanging Scales
Adam Equipment
Crane Scale, Digital, 2000 lb./1000kg
Mfr # IHS 2A
Zoro # G9181907
Free Shipping & Returns
$1,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000 lb, 1,000 kg
- Scale Display LED
- Remote Control/Display Wireless Remote Control
- Weighing Units kg, lb
- Scale Graduations 0.2kg/0.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # IHS 2A
- Zoro # G9181907
- UPC # 819309016793
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Height | 24 45/64 in |
Overall Length | 10 13/64 in |
Overall Width | 8 13/32 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 2,000 lb, 1,000 kg |
Scale Display | LED |
Remote Control/Display | Wireless Remote Control |
Weighing Units | kg, lb |
Scale Graduations | 0.2kg/0.5 lb |
Standards | CE, FCC, UL |
Digital/Mechanical | Digital |
Material | Cast aluminum |
Finish | Smooth |
Includes | (2) AAA Batteries for Remote, Charger, Rechargeable Battery for Scale, Remote Control |
Basic Hook Material | Steel |
Hook Opening | 30 mm |
Display | LED |
Power Source | Rechargeable Battery |
Temp. Range | 32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C) |
Housing Material | Aluminum |
Item | Crane Scale |
Corded/Wireless | Wireless |
Accuracy | 0.5 lb./0.2kg |
Scale Readability | 0.5lb / 0.2kg |
Description
Crane Scale, Capacity 2,000 lb, 1,000 kg, Wireless Remote Control, LED Scale Display, Housing Material Aluminum, Scale Graduations 0.2kg/0.5 lb, Weighing Units kg, lb, Overall Height 24 45/64 in, Temp. Range 32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C), Power Source Rechargeable Battery, Finish Smooth, Includes (2) AAA Batteries for Remote, Charger, Rechargeable Battery for Scale, Remote Control, Basic Hook Material Steel, Hook Opening 30 mm, Digital/Mechanical Digital
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC Rubber Grip Premium Comfort Packing Tape Dispenser, PK2 (991)
- ROYAL CONSUMER 6 Sheet Cross Cut Shredder, CX6BK (29183G-BK)
- FISKARS 23527097 1Hole Punch, 14 in Dia Shank (23507097J)
- BANKERS BOX Storage File Box, White, PK4 (FEL0001103)
- ADAM EQUIPMENT Crane Scale, Digital, 6000 lb./3000kg (IHS 6A)
- ADAM EQUIPMENT Crane Scale, Digital, 600 lb./300kg (SHS 600A)
- ADAM EQUIPMENT Crane Scale, Digital, 1000 lb./500kg (LHS 1000A)
- ADAM EQUIPMENT Crane Scale, Digital, 3000 lb./1500kg (LHS 3000A)
- ADAM EQUIPMENT Crane Scale, Digital, 10000 lb./5000kg (IHS 10A)
- ADAM EQUIPMENT Crane Scale, Digital, 300 lb./150kg (SHS 300A)
- DILLON Dillon AP Mechanical Dynamometer with Shackles, 5" Dial, 15,000 lb x 100 lb (30006-0092)
- Adam Equipment Hanging Scales