Shop All Bench and Floor Scales
Adam Equipment
Counting Floor Scale, Platform Weighing
Mfr # PT312-10 [AE403]
Zoro # G9070553
product price: $1,162.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,162.99
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz, N, Custom
- Scale Graduations 1 kg/2 lb
- Weighing Surface Depth 47 1/4 in
- Weighing Surface Width 47 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # PT312-10 [AE403]
- Zoro # G9070553
- UPC # 840886106904
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 47 1/4 in |
Weighing Surface Width | 47 1/4 in |
Overall Depth | 47 1/4 in |
Overall Height | 4 1/4 in |
Overall Length | 47 1/64 in |
Pan Dimensions | 47.2" x47.2" / 1200x1200mm |
Overall Width | 47 1/4 in |
Weighing Surface Height | 4 3/8 in |
Display Character Height | 1 5/8 in |
Cord Length | 15 ft |
Description
Platform Floor Scale, Scale Application Platform Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 47 1/4 in, Weighing Surface Width 47 1/4 in, Weight Capacity 10,000 lb, Weighing Units kg, g, lb, oz, lb/oz, N, Custom, Scale Graduations 1 kg/2 lb, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Weighing Surface Height 4 3/8 in, Basic Power Source Battery/Electric, Body Material Mild Steel, Floor Scale Type Platform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Digital Platform Bench Scale 60 lb./30kg Capacity (12R963)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2, 5 Count (LTC-S004-05)
- AVERY Name Tag Stickers, White Rectangl, PK100 (5147)
- DYKEM Paint Marker, Medium Tip, White Color Family, Paint (84003)
- ADAM EQUIPMENT Digital Compact Bench Scale 200g Capacity (DCT 201)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 100 lb. Cap. (CCT48)
- ADAM EQUIPMENT Digital Platform Bench Scale 8000g/16 lb. Capacity (GBK 16a)
- ADAM EQUIPMENT Digital Compact Bench Scale 35 lb./16kg Capacity (ABW16)
- ADAM EQUIPMENT Compact Counting Bench Scale, Counting (CKT48)
- ADAM EQUIPMENT 1000 x 0.1g Compact Portable Scale (AD12211)
- MEASURETEK Digital Compact Bench Scale 25 lb./10kg Capacity (12R969)
- Adam Equipment Shipping & Packing Scales