Shop All Bench and Floor Scales
Adam Equipment
Counting Floor Scale, Platform Weighing
Mfr # PT112 [AE403]
Zoro # G9070109
product price: $1,163.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,163.99
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz, N, Custom
- Scale Graduations 0.2 kg/0.5 lb
- Weighing Surface Depth 47 1/4 in
- Weighing Surface Width 47 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # PT112 [AE403]
- Zoro # G9070109
- UPC # 840886107017
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 47 1/4 in |
Weighing Surface Width | 47 1/4 in |
Overall Depth | 47 1/4 in |
Overall Height | 4 1/4 in |
Pan Dimensions | 47.2" x47.2" / 1200x1200mm |
Overall Length | 47 1/64 in |
Overall Width | 47 1/4 in |
Cord Length | 15 ft |
Weighing Surface Height | 4 3/8 in |
Display Character Height | 1 5/8 in |
Description
Platform Floor Scale, Scale Application Platform Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 47 1/4 in, Weighing Surface Width 47 1/4 in, Weight Capacity 2,500 lb, Weighing Units kg, g, lb, oz, lb/oz, N, Custom, Scale Graduations 0.2 kg/0.5 lb, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Weighing Surface Height 4 3/8 in, Basic Power Source Battery/Electric, Body Material Mild Steel, Floor Scale Type Platform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREGIS - MINI PAKR Air Pillow Film Roll, PK2 (4075432)
- AVERY DENNISON Label, 0.75", Round, NGreen, PK1008 (05468)
- THE PACKAGING WHOLESALERS 12 x 12 x 4 Flat Cardboard Corrugated Boxes (BS121204)
- TOPS 8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63400)
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBK 35a)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 6kg/13 lb. Capacity (CPWPLUS 6)
- ADAM EQUIPMENT Floor Scale, Digital, 1100 lb. Capacity (PTM 500 {AE403})
- ADAM EQUIPMENT Compact Bench Scale, Digital, 8 lb. Cap. (CKT4)
- ADAM EQUIPMENT Digital Compact Bench Scale 75kg/165 lb. Capacity (GFC 165a)
- ADAM EQUIPMENT Digital Compact Bench Scale 250g Capacity (CQT 251)
- MEASURETEK Digital Compact Bench Scale 6kg/13 lb. Capacity (12R991)
- Adam Equipment Shipping & Packing Scales