Shop All Bench and Floor Scales
Adam Equipment
Compact Bench Scale, Digital, 8 lb. Cap.
Mfr # CKT4
Zoro # G7613988
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb
- Capacity 8 lb
- Scale Graduations 0.1 g/0.0002 lb
- Weighing Surface Depth 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # CKT4
- Zoro # G7613988
- UPC # 840886103576
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 8 1/4 in |
Weighing Surface Width | 11 3/4 in |
Overall Width | 14.6 in |
Overall Height | 16.5 in |
Overall Length | 7.5 in |
Overall Depth | 14 in |
Pan Dimensions | 11.8" x8.3" / 300x210mm |
Cord Length | 3 ft |
Weighing Surface Height | 4 1/2 in |
Display Character Height | 5/8 in |
Description
Bench Scale, Scale Application Counting, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 8 1/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 8 lb, Weighing Units kg, g, lb, Scale Graduations 0.1 g/0.0002 lb, Overall Width 12 3/4 in, Overall Depth 14 in, Overall Height 4 1/2 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, Display Type LCD, Scale Functions Counting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Padlock Stamped Seals 1-15/16" x 1/8", Blue, Pk250 (092H02PPBL)
- AVERY 1" Slant Ring Durable Binder, Blue (AVE17014)
- SHARP Waste Toner Collection Container (MX607HB)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., Black/White, Width: 1/4 in (TZe211)
- ADAM EQUIPMENT Adam Equipment CPWplus 35P Bench Scale (CPWplus 35P)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (CPWPLUS200)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-32UH Cruiser Bench Checkweighing Scale - 70 lbs (Adam-CKT-32UH)
- ADAM EQUIPMENT Adam Equipment CPWPlus 150P Digital Bench Scale with Indicator Stand, 330 lb x 0.1 lb (CPWPlus 150P)
- ADAM EQUIPMENT Digital Floor Scale 660 lb./300kg Capacity (GFK660A)
- ADAM EQUIPMENT Digital Compact Bench Scale 60kg/130 lb. Capacity (GBC 130a)
- FAIRBANKS Mechanical Floor Scale 1000 lb. Capacity (55652)
- Adam Equipment Bench and Floor Scales