Shop All Bench and Floor Scales
Adam Equipment
Compact Bench Scale, Digital, 70 lb. Cap.
Mfr # CCT32
Zoro # G7613699
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb
- Capacity 70 lb
- Scale Graduations 1 g/0.002 lb
- Weighing Surface Depth 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # CCT32
- Zoro # G7613699
- UPC # 840886103705
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 8 1/4 in |
Weighing Surface Width | 11 3/4 in |
Overall Width | 14.6 in |
Overall Height | 16.5 in |
Overall Length | 7.5 in |
Overall Depth | 14 in |
Pan Dimensions | 11.8" x8.3" / 300x210mm |
Display Character Height | 5/8 in |
Cord Length | 3 ft |
Weighing Surface Height | 4 1/2 in |
Description
Bench Scale, Scale Application Counting, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 8 1/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 70 lb, Weighing Units kg, g, lb, Scale Graduations 1 g/0.002 lb, Overall Width 12 3/4 in, Overall Depth 14 in, Overall Height 4 1/2 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, Display Type LCD, Scale Functions Check Counting, Parts Counting, Weighing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", Kraft, 24/Case (P3024K)
- TREND ENTERPRISES Fruits Learning Chart, 17in x 22in (T38247)
- ENCORE PACKAGING SD Sealless Tool 34 for Steel (EP-2010-34)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, LCD Display, 330 lb x 0.1 lb (412661)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 300g Cap. (HCB 302aM)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS 150M)
- ADAM EQUIPMENT Digital Compact Bench Scale 60kg/130 lb. Capacity (GBC 130a)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 12 lb. Cap. (LBX6)
- ADAM EQUIPMENT Floor Scale, Digital, 1100 lb. Capacity (PTM 500 {AE403})
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (CB 3000)
- TOR REY FS-250/500 500 lb. Digital Receiving Scale with Tower Display Legal for Trade (166FS250500)
- Adam Equipment Bench and Floor Scales