Shop All Bench and Floor Scales
Adam Equipment
Compact Bench Scale, Digital, 3000g Cap.
Mfr # HCB 3001aM
Zoro # G4548720
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, kg, lb, oz
- Scale Graduations 0.5 g
- Weighing Surface Depth 4 3/4 in
- Weighing Surface Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # HCB 3001aM
- Zoro # G4548720
- UPC # 840886101459
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 4 3/4 in |
Weighing Surface Width | 4 3/4 in |
Overall Width | 6 15/16 in |
Overall Height | 3 1/8 in |
Pan Dimensions | 4.7" / 120mm |
Overall Length | 9 15/16 in |
Details
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb, oz |
Capacity | 3,000 g |
Scale Graduations | 0.5 g |
Scale Display | LCD |
Washdown | No |
Power Unit | AC Adapter |
Scale Readability | d=0.5g e=0.5g |
Item | Compact Bench Scale |
Housing Material | ABS Plastic |
Standards | NTEP |
Includes | AC Adapter, Rechargeable Battery |
Application Modes | Weighing |
Scale Connection Ports | RS-232, USB |
Platform Material | Stainless Steel |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 3,000 g, Scale Graduations 0.5 g, Scale Display LCD, Weighing Surface Depth 4 3/4 in, Weighing Surface Width 4 3/4 in, Overall Length 9 15/16 in, Overall Width 6 15/16 in, Overall Height 3 1/8 in, Application Modes Weighing, Power Unit AC Adapter, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel, Housing Material ABS Plastic, Standards NTEP
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-925A-40000 Heavy-Duty Crane Scale - 40000 lbs x 20 lb. LED Display (OP-925A-40000)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Black Frame (219PG-T1)
- QUARTET Portable Folding Easel 63"x34", Black (27E)
- SIGNODE Steel Strapping, 25 mil, 1648 ft., 3/4 In.W (2X1535)
- ADAM EQUIPMENT Digital Platform Bench Scale 75 lb./35kg Capacity (CPWplus 35W)
- ADAM EQUIPMENT Digital Compact Bench Scale 75kg/165 lb. Capacity (GFC 165a)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS 150M)
- ADAM EQUIPMENT Floor Scale, Digital, 1100 lb. Capacity (PTM 500 {AE403})
- ADAM EQUIPMENT Compact Bench Scale, Digital, 6 lb. Cap. (LBX3)
- ADAM EQUIPMENT Adam Equipment CPWPlus 150P Digital Bench Scale with Indicator Stand, 330 lb x 0.1 lb (CPWPlus 150P)
- TORBAL Digital Compact Bench Scale 120g Capacity (AGCN120)
- Adam Equipment Shipping & Packing Scales