Shop All Bench and Floor Scales
Adam Equipment
Compact Bench Scale, Digital, 25 lb. Cap.
Mfr # LBX12
Zoro # G7613936
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, lb/oz
- Scale Graduations 2 g/0.005 lb
- Weighing Surface Depth 9 5/8 in
- Weighing Surface Width 7 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # LBX12
- Zoro # G7613936
- UPC # 840886103958
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 9 5/8 in |
Weighing Surface Width | 7 1/8 in |
Overall Width | 10 in |
Overall Length | 12 7/64 in |
Overall Height | 4 1/8 in |
Pan Dimensions | 7.1" x9.6" / 180x245mm |
Overall Depth | 11 3/8 in |
Display Character Height | 7/8 in |
Cord Length | 3 ft |
Weighing Surface Height | 4 1/8 in |
Description
Bench Scale, Scale Application Field, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 9 5/8 in, Weighing Surface Width 7 1/8 in, Weight Capacity 25 lb, Weighing Units kg, g, lb, lb/oz, Scale Graduations 2 g/0.005 lb, Overall Width 10 in, Overall Depth 11 3/8 in, Overall Height 4 1/8 in, Weighing Surface Height 4 1/8 in, Basic Power Source Battery/Electric, Bench Scale Type Field Counting Scale, Display Type LCD, Scale Functions Check Weighing
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD FOLDER, MLA, 2FSTNR, LTR (14537)
- BANKERS BOX Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 4/CT, White PK (FEL0070308)
- ZORO SELECT Steel Strapping Sealer, Double Down (52YU53)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ44)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 12 lb. Cap. (LBX6)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 65 lb. Cap. (LBX30)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 6 lb. Cap. (LBX3)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (CPWPLUS200)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (CB 3000)
- ADAM EQUIPMENT Compact Counting Bench Scale, Counting (CKT8)
- OHAUS White Tower Kit (30078082)
- Adam Equipment Shipping & Packing Scales