Shop All Bench and Floor Scale Accessories
Adam Equipment
Carrying Case, Black
Mfr # 308002042
Zoro # G8117837
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum, Foam, Plastic
- Finish Textured
- For Use With Adam CQT, HCB Balances
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # 308002042
- Zoro # G8117837
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Depth | 12 in |
Width | 18 in |
Height | 5 in |
Details
Color | Black |
Material | Aluminum, Foam, Plastic |
Item | Scale Carrying Case |
Finish | Textured |
For Use With | Adam CQT, HCB Balances |
Compatible Mfg. Model Number | CQT 1501, CQT 2000, CQT 202, CQT 251, CQT 2601, CQT 5000, CQT 601, HCB 1002, HCB 102aM, HCB 103aM, HCB 123, HCB 1502, HCB 153, HCB 3001, HCB 3001aM, HCB 302, HCB 302aM |
Description
Scale Carrying Case, Compatible Mfg. Model Number CQT 1501, CQT 2000, CQT 202, CQT 251, CQT 2601, CQT 5000, CQT 601, HCB 1002, HCB 102aM, HCB 103aM, HCB 123, HCB 1502, HCB 153, HCB 3001, HCB 3001aM, HCB 302, HCB 302aM, Compatible Grainger Part Number 3JKH3, 3JKH5, 3JKH7, 3JKH9, 3JKJ2, 3JKJ4, 3JKJ6, 3JKJ8, 3JKK1, 3JKK3, 3JKL2, 3JKL4, 499L56, 499L57, 499L59, 499L60, Material Aluminum, Foam, Plastic, Width 18 in, Height 5 in, Depth 12 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 12" x 4" x 2", White, 50/Bundle (M1242)
- BROTHER Battery Base for use with G6124268 & G6124259 (PABB002)
- EXPO White Board CARE Dry Erase Surface Cleaner, 22 oz Spray Bottle (1752229)
- SOLAR GROUP Mailbox Vert+Lock Blk (THVKB0001)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (301407325)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400115)
- ADAM EQUIPMENT Adam Data Collection Software, Silver, CD (600002028)
- ADAM EQUIPMENT Remote Indicator, Digital, 12VDC (AE 403)
- ADAM EQUIPMENT Scale Ramp, Blue, Steel (700100200)
- ADAM EQUIPMENT Adam Equipment AE 403a LCD Indicator (AE 403a)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- Adam Equipment Shipping & Packing Scales