Shop All Bench and Floor Scales
Adam Equipment
Bench Compact Counting Scale
Mfr # LBX 6
Zoro # G0588255
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.6 in
- Overall Width 13.8 in
- Overall Height 6.9 in
- Net Weight 8.8lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # LBX 6
- Zoro # G0588255
- UPC # 840886103941
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Length | 11.6 in |
Overall Width | 13.8 in |
Overall Height | 6.9 in |
Details
Item | Bench Compact Counting Scale |
Net Weight | 8.8lb |
Description
Bench Compact Counting Scale
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Yellow, PK25 (PMR-722)
- PILOT Pen, Gel, G2, 1.0Mm Pouch, PK8 (31654)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63016)
- SOLO Briefcase, 17.3", Backpack, Black (ACV7114)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 100 lb. Cap. (CCT48)
- ADAM EQUIPMENT Digital Compact Bench Scale 8000g/18 lb. Capacity (ABW8)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-32UH Cruiser Bench Checkweighing Scale - 70 lbs (Adam-CKT-32UH)
- ADAM EQUIPMENT Adam Equipment CPWPlus 150P Digital Bench Scale with Indicator Stand, 330 lb x 0.1 lb (CPWPlus 150P)
- ADAM EQUIPMENT Mechanical Compact Bench Scale 610g Capacity (TBB610S)
- ADAM EQUIPMENT Digital Compact Bench Scale 600g Capacity (CQT 601)
- VESTIL Part Scale 13 lb. Capacity (SSDSC-13)
- Adam Equipment Shipping & Packing Scales