Shop All Bench and Floor Scales
Adam Equipment
Bench Compact Counting Scale
Mfr # LBX 12
Zoro # G0588429
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 13.8 in
- Overall Length 11.6 in
- Overall Height 6.9 in
- Net Weight 8.8lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # LBX 12
- Zoro # G0588429
- UPC # 840886103958
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Width | 13.8 in |
Overall Length | 11.6 in |
Overall Height | 6.9 in |
Details
Item | Bench Compact Counting Scale |
Net Weight | 8.8lb |
Description
Bench Compact Counting Scale
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band, 316Ss, 3/8 X 0.025 X 100 RL/100Ft (C40399)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 50 ft- Black (WL-ED-UV-100-50-BK)
- BOSTITCH B8 Xtreme Duty Plier Stapler (B8HDP)
- GET READY KIDS Friends with Disabilities Play Figures (629)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 100 lb. Cap. (CCT48)
- ADAM EQUIPMENT Digital Floor Scale 660 lb./300kg Capacity (GFK660A)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 35 lb. Cap. (CKT16)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 16 lb. Cap. (CCT8)
- ADAM EQUIPMENT Digital Platform Bench Scale 32kg/70 lb. Capacity (GBK 70a)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 300g Cap. (HCB 302aM)
- VESTIL Low Profile Floor Scale 60x60, 4000 lb Capacity (VLPFS-4B)
- Adam Equipment Bench and Floor Scales