Shop All Bench and Floor Scale Accessories
Adam Equipment
Balance/Scale Security Cable, Silver
Mfr # 700100046
Zoro # G8429863
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Braided
- Color Silver
- For Use With Adam Balances and Scales
- Material Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # 700100046
- Zoro # G8429863
- Country of Origin China
- Category Bench and Floor Scale Accessories
Details
Finish | Braided |
Color | Silver |
For Use With | Adam Balances and Scales |
Material | Carbon |
Item | Balance/Scale Security Cable |
Description
Balance/Scale Security Cable, Color Silver, Finish Braided, Material Carbon, For Use With Adam Balances and Scales
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96820)
- MELISSA & DOUG Counting Caterpillar (9274)
- AT-A-GLANCE 12 x 11-3/4" Yearly Wall Calendar, Illustrator's Edit (G1000-17)
- CRAYOLA 993200 9'' x 12'' 12-Assorted Color Construction Paper, 240PK (251993000)
- ADAM EQUIPMENT Remote Indicator, Digital, 12VDC (AE 403)
- ADAM EQUIPMENT Scale Ramp, Blue, Steel (700100200)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400115)
- ADAM EQUIPMENT Scale Protective Cover, Clear (700200056)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (302409160)
- ADAM EQUIPMENT RS232 Cable, Gray, Vinyl, 5 ft. (3074010266)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, 200g, SS (82640CA)
- Adam Equipment Bench and Floor Scale Accessories