Shop All Bench and Floor Scale Accessories
Adam Equipment
Balance Protective Cover, Clear
Mfr # 308232033
Zoro # G8119237
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- For Use With Adam CQT Balances
- Material Clear Plastic
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # 308232033
- Zoro # G8119237
- Country of Origin China
- Category Bench and Floor Scale Accessories
Details
Color | clear |
For Use With | Adam CQT Balances |
Material | Clear Plastic |
Finish | Smooth |
Item | Balance Protective Cover |
Description
Balance Protective Cover, Color Clear, Finish Smooth, Material Clear Plastic, For Use With Adam CQT Balances
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Desk Display Unit, 10 A3 Size Assorted Color Pockets (D291A3)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Purple, 500/Roll (DL613M)
- POST-IT Notes, Post-It, 3X3, 12Pk, Ca Pk (MMM65412SSCY)
- CRAYOLA Scribble Scrubbie Pets Backyard Bungalow, 9PK (747428)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (301407325)
- ADAM EQUIPMENT Printer Paper, White, Paper, PK10 (3126011281)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400024)
- ADAM EQUIPMENT RS232 Cable, Gray, Vinyl, 5 ft. (3074010266)
- ADAM EQUIPMENT Disposable Moisture Analyzer Pans, PK250 (307140001)
- ADAM EQUIPMENT Remote Indicator, Digital, 12VDC (AE 403)
- LABEXACT Weighing Paper, 4 In. L, 4 In. W, PK500 (12L006)
- Adam Equipment Bench and Floor Scale Accessories