Shop All Bench and Floor Scale Accessories
Adam Equipment
Balance Protective Cover, Clear
Mfr # 301207077
Zoro # G8354421
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Adam PGW and PGL Balances
- Color clear
- Finish Smooth
- Material Clear Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # 301207077
- Zoro # G8354421
- Country of Origin China
- Category Bench and Floor Scale Accessories
Details
For Use With | Adam PGW and PGL Balances |
Item | Balance Protective Cover |
Color | clear |
Finish | Smooth |
Material | Clear Plastic |
Description
Balance Protective Cover, Color Clear, Finish Smooth, Material Clear Plastic, For Use With Adam PGW and PGL Balances
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Pad, Quadrille, 4Sq, 8.5"x11" (22-000)
- MELISSA & DOUG U.S.A. Map Puzzle, 12in x 16in, 45 Pieces (3797)
- SMEAD Poly Colored File Folders w/Slash Pocket, 1/3-Cut Tabs: Asstd, Letter, 0.75" Exp, Asstd Colors, 12PK (10541)
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Red, 500 Sheets PK (CP09RD-SS)
- ADAM EQUIPMENT Scale Protective Cover, Clear (700200056)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400024)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400115)
- ADAM EQUIPMENT Disposable Moisture Analyzer Pans, PK250 (307140001)
- ADAM EQUIPMENT Weight Indicator Display, Gray, Plastic (GKA)
- ADAM EQUIPMENT Scale Ramp, Blue, Steel (700100200)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- Adam Equipment Shipping & Packing Scales