Shop All Bench and Floor Scale Accessories
Adam Equipment
Anti-Vibration Table, Silver and Black
Mfr # 104008036
Zoro # G9941276
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$915.99
Free 30-Day Returns
Key Features
- Base Material Aluminum
- Load Capacity 2,500 lb
- Color Silver
- Frame Material Aluminum
- Countertop Material Granite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # 104008036
- Zoro # G9941276
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Width | 31 1/2 in |
Height | 30 25/32 in |
Depth | 23 5/8 in |
Overall Length | 31 1/2 in |
Overall Width | 23 1/2 in |
Overall Height | 30 3/4 in |
Details
Base Material | Aluminum |
Load Capacity | 2,500 lb |
Color | Silver |
Frame Material | Aluminum |
Countertop Material | Granite |
Tabletop Material | Granite |
Item | Table |
Includes | Adjustable Leveling Feet |
Material | Granite/Rubber |
For Use With | Adam Balances |
Product Type | Balance Table |
Assembly | Assembly Required |
Weight | 121.3 lb |
Countertop Thickness | 5 in |
Work Surface Material | Granite |
Features | Scratch Resistant |
Description
Table, Load Capacity 2,500 lb, Width 31 1/2 in, Depth 23 5/8 in, Height 30 25/32 in, Countertop Material Granite, Height Range Not Applicable, Frame Material Aluminum, Color Silver, Includes Adjustable Leveling Feet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1611-5053)
- BROTHER LC406XLCS INKvestment High-Yield Ink, 5,000 Page-Yield, Cyan (LC406XLCS)
- BIC Pen, Velocity, Bp, Rt, Med, Bk, PK12 (VLG11BK)
- SAX 100 Artist's Sketchbook, 80 lb, 9 x 12 Inches, White (S100238)
- ADAM EQUIPMENT RS232 Cable, Gray, Vinyl, 5 ft. (3074010266)
- ADAM EQUIPMENT Printer Paper, White, Paper, PK10 (3126011281)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400115)
- ADAM EQUIPMENT Scale Protective Cover, Clear (700200056)
- ADAM EQUIPMENT Adam Equipment AE 403a LCD Indicator (AE 403a)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400024)
- LABEXACT Weighing Paper, 6 In. L, 6 In. W, PK500 (12L007)
- Adam Equipment Bench and Floor Scale Accessories