Shop All Body Weight Scales
Adam Equipment
Adam Equipment WBW 9a Washdown Scale
Mfr # WBW 9a
Zoro # G503896930
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # WBW 9a
- Zoro # G503896930
- UPC # 30955636719
- Country of Origin China
- Category Body Weight Scales
Description
Ideal for food preparation, food processing plants, agricultural facilities, and more, WBW scales feature an IP65 rated wash down housing and a large stainless steel weighing pan. Color indicators for Under, Ok, and Over limits make check weighing fast and easy, and a brilliant backlit LCD with capacity tracker, indicators for overloads, low battery, and auto power-off, make the WBW very user friendly. They operate with an AC adaptor or rechargeable battery pack for portability; both are included.
Features:
5 weighing units (kg, g, lb, oz, lbs:oz)
IP66 rated for wash down
Full range tare
Zero Tracking
Check-weighing with low and high limits
Check weighing LED bar graph
Large backlit LCD display
Capacity tracker
Large stainless steel pan
Non-slip adjustable leveling feet
Color coded, sealed keypad
Splashproof to protect from accidental spills|
Simple user-friendly operation
Precision load cell technology
Lightweight and portable
External calibration
Rechargeable battery
Auto sleep / power down function to save battery life
Low battery indication
AC Adapter
2 year warranty
Applications:
Weighing
Check weighing
Models Available:
WBW 5a
5lb x 0.0005lb Platform size 8.3 x 6.8"
WBW 9a
9lb x 0.001lb Platform size 8.3 x 6.8"
WBW 18a
18lb x 0.002lb Platform size 8.3 x 6.8"
WBW 35a
35lb x 0.005lb Platform size 8.3 x 6.8"
Features:
5 weighing units (kg, g, lb, oz, lbs:oz)
IP66 rated for wash down
Full range tare
Zero Tracking
Check-weighing with low and high limits
Check weighing LED bar graph
Large backlit LCD display
Capacity tracker
Large stainless steel pan
Non-slip adjustable leveling feet
Color coded, sealed keypad
Splashproof to protect from accidental spills|
Simple user-friendly operation
Precision load cell technology
Lightweight and portable
External calibration
Rechargeable battery
Auto sleep / power down function to save battery life
Low battery indication
AC Adapter
2 year warranty
Applications:
Weighing
Check weighing
Models Available:
WBW 5a
5lb x 0.0005lb Platform size 8.3 x 6.8"
WBW 9a
9lb x 0.001lb Platform size 8.3 x 6.8"
WBW 18a
18lb x 0.002lb Platform size 8.3 x 6.8"
WBW 35a
35lb x 0.005lb Platform size 8.3 x 6.8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Cabinet, Plastic, 50 Person (1001-RC-0103)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 150 Person (6175R)
- PURELL Advanced Hand Sanitizer Single Use, 1.2 mL, Packet, Clear, PK125 (9630-125NS-BX)
- OATEY FLASHING CPR 3 - 4"" (12403)
- ADAM EQUIPMENT Backlit LCD Health Scale, 300kg/600 lb. Cap., 0.05kg/0.1 lb. Graduations (MDW-300L)
- ADAM EQUIPMENT PTM Drum and Wheelchair Scale with GK Indicator - 500 kg Capacity (PTM 500-Gka)
- ADAM EQUIPMENT Digital Veterinarian Scale, 200kg/440 lb. Cap., 50g Graduations (CPWplus 200L)
- ADAM EQUIPMENT Digital Veterinarian Scale, 150kg/330 lb. Cap., 50g Graduations (CPWplus 150L)
- A & D MEDICAL A&D Medical UC352Ble Deluxe Connected Weight Scale; Black (UC352BLE)
- SMARTHEART SmartHeart Talking Digital Scale | Audible results in English (lbs/kg) or Spanish (kg | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On | Backlit display (19-103)
- TAYLOR LCD Bath Scale, 180kg/400 lb. Cap., 0.227kg/0.5 lb. Graduations (75064192)
- Adam Equipment Body Weight Scales