Shop All Lab Scales & Balances
Adam Equipment
Adam Equipment SPB 363e Solis Precision Balance, 360 g x 0.001 g
Mfr # SPB363e
Zoro # G105781795
Free Shipping & Returns
$2,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # SPB363e
- Zoro # G105781795
- UPC # 840886104474
- Country of Origin China
- Category Lab Scales & Balances
Description
with a high-resolution graphic display and intuitive features, solis precision balances provide an outstanding solution for labs everywhere. The solis is ideal for research and quality assurance labs; science education; precision counting; and production and manufacturing applications needing precision results. Users can readily view the comprehensive data on the amply sized graphic display. A multilingual display capability permits use of the balance in various regions. Formulation is simplified, as the solis stores up to 99 ingredients. features: level indicator and adjustable feet ensure proper balance setup for optimum weighing results security slot for optional kensington-type lock and cable to help prevent theft large, grade 304 stainless steel pan allows swift cleaning rs-232 interface is available to provide speedy connection to computers and printers external calibration allows for verification and adjustment with weights selectable digital filtering helps minimize effects of vibration and disturbances printouts include date and time for data tracking within good laboratory practices (glp) guidelines multilingual display permits use in various regions checkweighing with audible alarm parts counting with preset sample sizes high-resolution graphic display is amply sized for clear visibility ac adapter included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Urbanti Funnel. 100 mm., PK4 (F14646-0000)
- UNITED SCIENTIFIC Glass Plates, 3" X 3Ft, PK 12 (GLP3X3-PK/12)
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- LAB SAFETY SUPPLY Buffer Solution, pH 4.00, 20mL, PK20 (GR122800-CASE)
- ADAM EQUIPMENT Adam Equipment HCB 1202aM Highland® NTEP Approved Portable Precision Balance, 1200 g x 0.01 g (HCB1202aM)
- INTELL-LAB Centigram Balance, 3200 g, .01 g, 6" OD Platter, RS232, Touchless Keys, External Calibration (PW-3200)
- OHAUS STX6201 Scout STX Portable Balance with Touchscreen - 6200 g Capacity (Ohaus-STX6201)
- VELAB Precision Balance w/ internal rechargeable batteries 6200g/0.1g (VE-6201)
- OHAUS Explorer Precision Balance, Model EX423/E (OH-30061980)
- OHAUS Explorer Precision Balance, Model EX4202 (OH-83021357)
- OPTIMA SCALES Optima Scales OPK-S500 Compact Precision Balance - 500g x 0.1g (OPK-S500)
- Adam Equipment Lab Scales & Balances