Shop All Body Weight Scales
Adam Equipment
Adam Equipment Digital Physician Scale W/ Auto Height Calculation 600lb x 0.1lb
Mfr # MUW300L
Zoro # G005780522
product price: $1,349.99
/ea
Free Shipping & Returns
$1,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # MUW300L
- Zoro # G005780522
- UPC # 819309016113
- Country of Origin China
- Category Body Weight Scales
Description
Adam equipment muw300l digital physician scale w/ auto height calculation 600lb x 0.1lb reliable performance, durable metal construction, and versatility make the muw unmatched for value in person weighing. With basic weighing, plus bmi (body mass index readings) and height determination. The easy-to-use muw is the right choice for fast and simple operation with a large anti-slip platform, features a steel pan, large backlit lcd display with rechargeable battery and adapter, load cell technology, weighing units ( kg, lb, lb:oz) measures height ultrasonically in feet, inches, and centimeters. Has the ability to print patient and doctor id. Rs232 interface for connection to computers and printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alcohol Pads, Box, Wrapped Packets, PK10 (9999-1002)
- PROHEAL Foam Hospital Bed Mattress (PH-81011)
- SMARTHEART Automatic Arm Digital Blood Pressure Monitor w/ Wide-Range Cuff (01-553)
- A2Z SCILAB Dental Tartar Remover Tooth Plaque Scraper Remover #9 (A2Z-ZR207)
- ADAM EQUIPMENT Backlit LCD Health Scale, 300kg/600 lb. Cap., 0.05kg/0.1 lb. Graduations (MDW-300L)
- ADAM EQUIPMENT PTM Drum and Wheelchair Scale with GK Indicator - 500 kg Capacity (PTM 500-Gka)
- ADAM EQUIPMENT Digital Veterinarian Scale, 150kg/330 lb. Cap., 50g Graduations (CPWplus 150L)
- ADAM EQUIPMENT Digital Veterinarian Scale, 200kg/440 lb. Cap., 50g Graduations (CPWplus 200L)
- DORAN LCD Physician Scale, 200kg/500 lb. Cap., 0.05kg/0.1 lb. Graduations (DS5100)
- HEALTH-O-METER SCALE, DIGITAL, PHYSICIANS (HHM500KL)
- TAYLOR PRECISION PRODUCTS Digital Glass Bath Scale, Taupe with Stainless Steel Accents, 400-Lb. Capacity (5297042)
- Adam Equipment Body Weight Scales