Shop All Bench and Floor Scales
Adam Equipment
Adam Equipment CPWplus 150 Bench Scale
Mfr # CPWplus 150
Zoro # G604110270
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # CPWplus 150
- Zoro # G604110270
- UPC # 30955635224
- Country of Origin China
- Category Bench and Floor Scales
Description
The Adam Equipment CPW-plus models are multi-purpose industrial scales created for easy use. Featuring different options for units of measurement, portability, and an easy to read backlit indicator, the CPW-plus scales are durable and dependable for your every weighing need.
Features:
4 Weighing units (kg, g, lb, oz)
Simple 4 button operation
Hold function
Full range tare
Zero Tracking
Large backlit LCD display
Wall mount bracket
Large stainless steel pan
Modern low profile design
Splashproof to protect from accidental spills
Precision load cell technology
Color coded, sealed keypad
RS-232 bi-directional interface
Low battery indication
Auto sleep / power down function to save battery life
Battery power (6 x AA Batteries)
AC Adapter
1 year warranty
Applications:
Weighing
Animal / dynamic weighing
Models Available:
CPWplus 6
13lb x 0.005lb Platform size 11.8 x 11.8"
CPWplus 15
33lb x 0.01lb Platform size 11.8 x 11.8"
CPWplus 35
75lb x 0.02lb Platform size 11.8 x 11.8"
CPWplus 75
165lb x 0.05lb Platform size 11.8 x 11.8"
CPWplus 150
330lb x 0.1lb Platform size 11.8 x 11.8"
CPWplus 200
440lb x 0.1lb Platform size 11.8 x 11.8"
Features:
4 Weighing units (kg, g, lb, oz)
Simple 4 button operation
Hold function
Full range tare
Zero Tracking
Large backlit LCD display
Wall mount bracket
Large stainless steel pan
Modern low profile design
Splashproof to protect from accidental spills
Precision load cell technology
Color coded, sealed keypad
RS-232 bi-directional interface
Low battery indication
Auto sleep / power down function to save battery life
Battery power (6 x AA Batteries)
AC Adapter
1 year warranty
Applications:
Weighing
Animal / dynamic weighing
Models Available:
CPWplus 6
13lb x 0.005lb Platform size 11.8 x 11.8"
CPWplus 15
33lb x 0.01lb Platform size 11.8 x 11.8"
CPWplus 35
75lb x 0.02lb Platform size 11.8 x 11.8"
CPWplus 75
165lb x 0.05lb Platform size 11.8 x 11.8"
CPWplus 150
330lb x 0.1lb Platform size 11.8 x 11.8"
CPWplus 200
440lb x 0.1lb Platform size 11.8 x 11.8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 7 x 7 x 12'' Tall Corrugated Boxes, 25PK (S-4387)
- PCE INSTRUMENTS Counting Scale, Up to 150 kg (PCE-PB 150N)
- NINJATEK Filament, TPE, 1.75mm Diam., Snow, 0.75kg (3DCH0017505)
- ZEBRA PEN G-301 Gel Retractable 0.7mm Black Dozen (41310)
- ADAM EQUIPMENT Digital Platform Bench Scale 200kg/440 lb. Capacity (CPWplus 200W)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (CPWPLUS 200M)
- ADAM EQUIPMENT Digital Compact Bench Scale 2600g Capacity (CQT 2601)
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBK 35a)
- ADAM EQUIPMENT Digital Floor Scale 300 lb./150kg Capacity (GFK 300AM)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-32 Cruiser Bench Checkweighing Scale - 70 lbs (Adam-CKT-32)
- OHAUS Ohaus® Ranger 7000 Digital Counting Scale 15lb x 0.0002lb 11" x 11" Platform (30070310)
- Adam Equipment Bench and Floor Scales