Shop All Bench and Floor Scales
Adam Equipment
Adam Equipment Adam-CKT-32UH Cruiser Bench Checkweighing Scale - 70 lbs
Mfr # Adam-CKT-32UH
Zoro # G504158181
product price: $521.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # Adam-CKT-32UH
- Zoro # G504158181
- UPC # 840886103651
- Country of Origin China
- Category Bench and Floor Scales
Details
Promotion Restriction | Not eligible for promotion |
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Display: Backlit LCD with 0.6"/ 15mm -high digits
- Readibility: 0.0005 lbs
- Pan Size: 8.3" x 11.8"
- Capacity: 70 lbs
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 10" x 10", Kraft, 25/Bundle (11A707)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (PFX415215ASST2)
- ADAM EQUIPMENT Digital Floor Scale 330 lb./150kg Capacity (GFK330A)
- WESTERN PLASTICS Film Perf Shrink 24x24 500 (515)
- ADAM EQUIPMENT Adam Equipment PT Series Platform Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb (PT 312-5+AE403)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 6kg/13 lb. Capacity (CPWPLUS 6)
- ADAM EQUIPMENT Digital Compact Bench Scale 4000g/9 lb. Capacity (ABW4)
- ADAM EQUIPMENT Digital Compact Bench Scale 8000g/18 lb. Capacity (ABW8)
- ADAM EQUIPMENT Digital Floor Scale 660 lb./300kg Capacity (GFK 600AM)
- ADAM EQUIPMENT Digital Floor Scale 660 lb./300kg Capacity (GFK660A)
- BRECKNELL GP100-USB Mailing/Shipping Scale (816965006755)
- Adam Equipment Shipping & Packing Scales