Shop All Food Scales
Adam Equipment
Adam Equipment ABK 130a 130 x 0.005lb Bench Scale
Mfr # ABK 130a
Zoro # G903980789
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # ABK 130a
- Zoro # G903980789
- Country of Origin China
- Category Food Scales
Description
Adam's ABK scale is built tough to deliver reliable performance and effortless weighing. Designed for rugged industrial applications, a sleek, stainless steel indicator with superior sealing protects from dust, ensuring longevity. When used in production and warehouse environments, the large backlit display is vivid and easy-to-read, helping to streamline activities and reduce errors in data entry. Built-in limit lights make the ABK ideal for check weighing; the indicator shows when you are below your desired weight, at your required weight, or above your weight, and an audible alarm assists to give a secondary notification.
No matter what the application, the ABK offers the right combination of features and performance needed in industry today.
ABK Highlights.
ABK color LED indicators make easy work of check weighing products. Indicators for low, OK and high visually show users what they need to do, making for faster, more accurate check weighing.
Simple-to-use keypad features color-coded keys for quick recognition of the most frequently used keys. For example, using the tare key to zero out a container is straightforward, as users can quickly recognize the yellow tare key.
The adjustable indicator can be set to any angle and rotated 360 degrees. The indicator is IP66 rated and can be mounted on the supplied pillar or attached to a wall as needed.
The large backlit display and capacity tracker monitor the weight limits to help protect from overloads. The ABK offers six weighing units and five weighing modes, including dynamic weighing for measuring moving objects such as liquids or animals, parts counting to perform stock checks, percentage weighing and check weighing.
Six weighing units (kg, g, lb, oz, lb:oz, Newtons).
Color-coded keypad.
Display hold function.
Large backlit display with capacity tracker.
Wall mount or pillar mount indicator, with adjustable viewing angle.
Non-slip rubber feet.
Stainless steel platform.
Stainless steel indicator, sealed for heavy dust and wet environments.
Check weighing LED indicators.
External automatic calibration.
RS-232 data output.
Rechargeable battery with up to 90 hours of operation on a single charge.
Adjustable auto sleep/power-down setting to save battery life.
Specific
No matter what the application, the ABK offers the right combination of features and performance needed in industry today.
ABK Highlights.
ABK color LED indicators make easy work of check weighing products. Indicators for low, OK and high visually show users what they need to do, making for faster, more accurate check weighing.
Simple-to-use keypad features color-coded keys for quick recognition of the most frequently used keys. For example, using the tare key to zero out a container is straightforward, as users can quickly recognize the yellow tare key.
The adjustable indicator can be set to any angle and rotated 360 degrees. The indicator is IP66 rated and can be mounted on the supplied pillar or attached to a wall as needed.
The large backlit display and capacity tracker monitor the weight limits to help protect from overloads. The ABK offers six weighing units and five weighing modes, including dynamic weighing for measuring moving objects such as liquids or animals, parts counting to perform stock checks, percentage weighing and check weighing.
Specific
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Cooling Fan (02-12-030)
- ANCHOR HOCKING CANNING JAR RM 1/2PT 12PK (HCT1208-G)
- WHIRLPOOL Dryer Lint Screen (3389644)
- LIFETIME Toothpick Dispenser Plst (5215825)
- ESCALI Portion Control Scale, Large, Digital, 13lb (SCDGPC13)
- CDN Digital Portion Control Scale, 11 lb (SD1112)
- OHAUS Compact Bench Scale, Digital, 620g Cap. (30456413)
- YAMATO 12.5 lb x .1 oz Digital Pizza Scale (PB-200)
- OHAUS Compact Bench Scale, Digital, 120g Cap. (30429838)
- OHAUS In-Use Cover, PX and STX Scout Balances (30269022)
- ESCALI Scale, Digital, Round, 11 lb./5kg, Black (SCDG11BK)
- Adam Equipment Food Scales