Shop All Bench and Floor Scale Accessories
Adam Equipment
AC Adapter, Black, Smooth
Mfr # 301407325
Zoro # G8224876
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper, Plastic
- Finish Smooth
- Color Black
- For Use With Adam PW, PGW Balances
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # 301407325
- Zoro # G8224876
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Cord Length | 3 ft |
Details
Material | Copper, Plastic |
Finish | Smooth |
Color | Black |
For Use With | Adam PW, PGW Balances |
Item | AC Adapter |
Standards | UL Listed |
Plug Type | Two Prong |
Voltage | 120V AC |
Compatible Mfg. Model Number | EAB 2251i |
Description
AC Adapter, Compatible Mfg. Model Number EAB 2251i, Compatible Grainger Part Number 54YN19, Cord Length 3 ft, Plug Type Two Prong, Voltage 120V AC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 (11124)
- ZORO SELECT Heavy-Duty Boxes, 18" x 18" x 18", Kraft, 20/Bundle (22XM35)
- PAPER MATE Pen, Pm, Flair, Med, Ast, PK24 (1978998)
- CANON PFI102MBK Pigment Matte Black Ink Tank 130ML (0894B001)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400024)
- ADAM EQUIPMENT Remote Indicator, Digital, 12VDC (AE 403)
- ADAM EQUIPMENT Scale Protective Cover, Clear (700200056)
- ADAM EQUIPMENT Non-Slip Mat, Gray, Rubber (700200059)
- ADAM EQUIPMENT Printer Paper, White, Paper, PK10 (3126011281)
- ADAM EQUIPMENT Adam Data Collection Software, Silver, CD (600002028)
- BRECKNELL HS-200M, 440lb x 4oz / 200 x 0.1kg , Mechanical, Steel base 22in. x 10.8in. w/casters & height rod (816965004850)
- Adam Equipment Bench and Floor Scale Accessories