Shop All Bench and Floor Scale Accessories
A&D Weighing
Replacement Sample Pan, 3 In. L, PK100
Mfr # AX-31
Zoro # G4759501
product price: $134.99
/pk 100, $1.35/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. AX-31, MX-50
- Overall Length 3 in
- Overall Height 2 in
- Overall Width 3 in
- Includes Wing Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # AX-31
- Zoro # G4759501
- UPC # 093764905247
- Country of Origin Japan
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 3 in |
Overall Height | 2 in |
Overall Width | 3 in |
Details
For Use With | Mfr. No. AX-31, MX-50 |
Item | Replacement Sample Pan |
Includes | Wing Handles |
Standards | GLP, GMP, GCP and ISO |
Accessory Type | Replacement Sample Pan |
Description
Replacement Sample Pan, Overall Height 2 in, Overall Length 3 in, Overall Width 3 in, For Use With Mfr. No. AX-31, MX-50, Standards GLP, GMP, GCP and ISO, Includes Wing Handles, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 4 mil, PK36 (RG300.41G)
- AVERY White Removable Multipurpose Label, PK10 (6470)
- DREMEL 3D Printing Filament (PLA-RED-01)
- AMT Skill 3 Model Kit 1940 Willys Gasser Pickup Truck Coca-Cola 1 by 25 Scale Model (AMT1145M)
- A&D WEIGHING Interface Kit (FXI-02)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Lrge, Anti-Statc, Blu, PK500 (HS120224)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Smll, Wht, PK500 (HS14251A)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- OHAUS AC Adapter Plug, ABS Plastic (46001776)
- LABEXACT Moisture Analyzer Pad, 4 in. L, PK400 (45FG80)
- UWE Counting Indicator, Remote Scale Capable, 100 PLU's, Bi-Directional RS232, Full Numeric Keypad (PSCII Indicator)
- A&D Weighing Bench and Floor Scale Accessories