Shop All Bench and Floor Scale Accessories
A&D Weighing
Rechargeable Battery, 6 In. L, 2-1/2 In. W
Mfr # EKW-09I
Zoro # G4754057
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 1/2 in
- Overall Length 6 in
- Overall Height 1 in
- For Use With Eki Balances
- Battery Type Nickel-Metal Hydride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # EKW-09I
- Zoro # G4754057
- UPC # 093764903885
- Country of Origin Japan
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 6 in |
Overall Height | 1 in |
Details
Item | Rechargeable Battery |
For Use With | Eki Balances |
Battery Type | Nickel-Metal Hydride |
Compatible Mfg. Model Number | EK-1200i, EK-120i, EK-12Ki, EK-2000i, EK-200i, EK-3000i, EK-300i, EK-4100i, EK-410i, EK-6000i, EK-600i, EK-6100i, EK-610i, EW-12Ki, EW-1500i, EW-150i |
Description
Rechargeable Battery, Battery Type Nickel-Metal Hydride, Compatible Mfg. Model Number EK-1200i, EK-120i, EK-12Ki, EK-2000i, EK-200i, EK-3000i, EK-300i, EK-4100i, EK-410i, EK-6000i, EK-600i, EK-6100i, EK-610i, EW-12Ki, EW-1500i, EW-150i, Compatible Grainger Part Number 19NC62, 19NC63, 19NC64, 19NC65, 19NC66, 19NC67, 19NC68, 19NC69, 19NC70, 19NC71, 3WRF3, 3WRF4, 3WRF5, 3WRF6, 3WRL6, 3WRR4
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 18x18x18 in (55NM88)
- SAFCO ORGANIZER, DSK, 5UPRT, MESH (SAF3256BL)
- SWINGLINE HD Stapler, 160-Sheet, Black/Gray (S7039005R)
- FASSON 3/4" X 180' Strapping / Filament Tape 48/Cs Pk (58285 00240180)
- A&D WEIGHING Replacement Sample Pan, 3 In. L, PK100 (AX-31)
- A&D WEIGHING Interface Kit (FXI-02)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., SS (12896)
- OHAUS Calibration Weight, 20g, Stainless Steel (80850122)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Med, Wht, PK500 (HS14251B)
- MSI AC Adapter, Blk, Plastic (MSI-4260-US-CHRG)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- A&D Weighing Shipping & Packing Scales