Shop All Bench and Floor Scales
A&D Weighing
Platform Counting Bench Scale, LCD
Mfr # HV-60KCWP
Zoro # G1014442
product price: $1,325.99
/ea
Free Shipping & Returns
$1,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units lb, lb/oz, gr
- Weighing Surface Depth 16 3/4 in
- Weighing Surface Width 13 in
- Scale Display Digital
- Washdown Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # HV-60KCWP
- Zoro # G1014442
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 16 3/4 in |
Weighing Surface Width | 13 in |
Overall Height | 29 5/8 in |
Overall Depth | 24 3/8 in |
Overall Width | 13 in |
Display Character Height | 1 in |
Cord Length | 9 ft |
Weighing Surface Height | 4 1/8 in |
Description
Bench Scale, Scale Application Packaging, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 16 3/4 in, Weighing Surface Width 13 in, Weight Capacity 150 lb, Weighing Units lb, lb/oz, gr, Scale Graduations 0.02 kg/0.05 lb/1 oz, Overall Width 13 in, Overall Depth 24 3/8 in, Overall Height 29 5/8 in, Accuracy 0.03 Percent, Weighing Surface Height 4 1/8 in, Basic Power Source Electric, Bench Scale Type Comparator, Counting, Legal for Trade, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 3" x 4" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3940)
- BSC PREFERRED 14 x 12 x 4'' White Literature Mailers, 50PK (S-16943)
- TRU RED Notepads, Wide/Legal Rule, 50 Ivory 8.5 x 11.75 Sheets, 12PK (TR59944)
- ZORO SELECT T-Shirt Bags, White, 11-1/2 In. W, PK1000 (3CUE2)
- A&D WEIGHING Digital Compact Bench Scale 1 lb. Capacity (FC-500SI)
- A&D WEIGHING Digital Platform Bench Scale 150 lb. Capacity (FG-60KBM)
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (EJ-3000)
- A&D WEIGHING Digital Compact Bench Scale 120 lb. Capacity (HD-60KB)
- A&D WEIGHING Digital Platform Bench Scale 6kg Capacity (FS-6KI)
- A&D WEIGHING Digital Platform Bench Scale 60kg/150 lb. Capacity (FG-60KAM)
- ADAM EQUIPMENT Digital Compact Bench Scale 120g Capacity (HCB 123)
- A&D Weighing Shipping & Packing Scales