Shop All Pipette Tips & Accessories
This Product is Discontinued
A&D Weighing
Pipette Lithium Battery, 920mAh (Discontinued)
Mfr # AX-BAT-MPA
Zoro # G4028571
This Product is Discontinued
Key Features
- Type Pipette Accessory
- Capacity 920mAh
- Material of Construction Lithium Ion
- For Use With For Use with MPA Series Electronic Pipettes
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # AX-BAT-MPA
- Zoro # G4028571
- Country of Origin Japan
- Category Pipette Tips & Accessories
Details
Item | Pipette Lithium Battery |
Type | Pipette Accessory |
Capacity | 920mAh |
Material of Construction | Lithium Ion |
For Use With | For Use with MPA Series Electronic Pipettes |
Color | White |
Special Features | Genuine Replacement Battery for MPA Series Electronic Pipette |
Accessory Type | Pipette Lithium Battery |
Description
Pipette Lithium Battery, Pipette Accessory, Material of Construction Lithium Ion, Capacity 920mAh, Color White, Special Features Genuine Replacement Battery for MPA Series Electronic Pipette, For Use With For Use with MPA Series Electronic Pipettes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.