Shop All Bench and Floor Scales
A&D Weighing
Moisture Analyzer 51g Capacity, 0.005g Readability
Mfr # ML-50
Zoro # G4186953
product price: $2,037.99
/ea
Free Shipping & Returns
$2,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Dimensions 3.35 in dia
- Scale Dimensions 12.80 in x 15.75 in x 14.70 in
- Readability 0.005g
- Platform Material Stainless Steel
- Moisture Measurement Accuracy 0.1 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # ML-50
- Zoro # G4186953
- UPC # 641676650078
- Country of Origin Japan
- Category Bench and Floor Scales
Dimensions
Pan Dimensions | 3.35 in dia |
Scale Dimensions | 12.80 in x 15.75 in x 14.70 in |
Overall Width | 8 1/2 in |
Drying Chamber Dimensions | 3.94 in x 3.94 in x 2.5 in |
Overall Height | 6 3/4 in |
Overall Length | 12 3/4 in |
Drying Chamber Height | 4 in |
Pan Diameter | 3 1/4 in |
Scale Depth | 14 3/4 in |
Scale Width | 12 3/4 in |
Drying Chamber Width | 2 1/2 in |
Drying Chamber Depth | 4 in |
Scale Height | 15 3/4 in |
Description
Moisture Analyzer, Max. Capacity 51 g, Drying Temp. Range 50 Degrees to 200 Degrees C, Readability 0.005g, Moisture Measurement Accuracy 0.1 Percent, Platform Material Stainless Steel, Interface - Lab Equipment RS232C, Overall Height 6 3/4 in, Overall Length 12 3/4 in, Overall Width 8 1/2 in, Drying Chamber Dimensions 3.94 in x 3.94 in x 2.5 in, Drying Power Halogen, Max. Drying Time 480 min, Moisture Measurement Repeatability 0.500 Percent to 0.100 Percent, Warm-Up Time 25 min
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER High-Yield Ink, 500 Page-Yield, Cyan/Magenta/Yellow, PK3, 3PK (LC401XL3PKS)
- EXPO VibrantColorMarker, LowOdor DryErase, PK12 (1927525)
- GREAT PAPERS Certificate Faux Parchment, Blue, PK50 (2014028)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (15 Pockets) (252819)
- A&D WEIGHING Digital Platform Bench Scale 31kg Capacity (GP-30K)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (HL-2000I)
- A&D WEIGHING Digital Compact Bench Scale 26 lb./12kg Capacity (SJ-12KHS)
- A&D WEIGHING Digital Compact Bench Scale 6000g Capacity (EK-6000I)
- A&D WEIGHING Digital Compact Bench Scale 410g Capacity (EJ-410)
- A&D WEIGHING Digital Compact Bench Scale 200g Capacity (EK-200I)
- OHAUS Digital Compact Bench Scale 500g Capacity (YA501)
- A&D Weighing Shipping & Packing Scales