Shop All Bench and Floor Scales
A&D Weighing
Moisture Analyzer 51g Capacity, 0.002g Readability
Mfr # MF-50
Zoro # G4759483
product price: $2,413.99
/ea
Free Shipping & Returns
$2,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Dimensions 12.80 in x 15.75 in x 14.70 in
- Drying Temp. Range 50 Degrees to 200 Degrees C
- Drying Power Halogen
- Overall Height 6 3/4 in
- Includes Calibration Salt and Test Procedures, Sample Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # MF-50
- Zoro # G4759483
- UPC # 045635327009
- Country of Origin Japan
- Category Bench and Floor Scales
Dimensions
Scale Dimensions | 12.80 in x 15.75 in x 14.70 in |
Overall Height | 6 3/4 in |
Overall Length | 12 3/4 in |
Overall Width | 8 1/2 in |
Pan Dimensions | 3.35 in dia |
Drying Chamber Dimensions | 3.94 in x 3.94 in x 2.5 in |
Scale Height | 15 3/4 in |
Pan Diameter | 3 1/4 in |
Drying Chamber Depth | 4 in |
Scale Width | 12 3/4 in |
Drying Chamber Height | 4 in |
Drying Chamber Width | 2 1/2 in |
Scale Depth | 14 3/4 in |
Description
Moisture Analyzer, Max. Capacity 51 g, Drying Temp. Range 50 Degrees to 200 Degrees C, Readability 0.002g, Moisture Measurement Accuracy 0.05 Percent, Platform Material Stainless Steel, Interface - Lab Equipment RS232C, Overall Height 6 3/4 in, Overall Length 12 3/4 in, Overall Width 8 1/2 in, Drying Chamber Dimensions 3.94 in x 3.94 in x 2.5 in, Drying Power Halogen, Max. Drying Time 480 min, Moisture Measurement Repeatability 0.200 Percent to 0.050 Percent, Warm-Up Time 25 min
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 5/8'' Open/Snap On Metal Poly Strapping Seals, 1000PK (S-169)
- OHAUS Density Determination Kit, Silver (80253384)
- ZORO SELECT 3" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Clear, Pk1000 (5CNH8)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (HL-2000I)
- A&D WEIGHING Digital Platform Bench Scale 60kg/150 lb. Capacity (FG-60KAL)
- A&D WEIGHING Digital Compact Bench Scale 4100g Capacity (EJ-4100)
- A&D WEIGHING Digital Platform Bench Scale 300 lb./150kg Capacity (FG-150KAM)
- A&D WEIGHING Digital Compact Bench Scale 6000g Capacity (EK-6000I)
- A&D WEIGHING Digital Compact Bench Scale 4000g Capacity (EK-4100I)
- GLOBAL EQUIPMENT Electronic Counting Scale, 60 lb. Capacity x .002 lb Readability (EHC-W)
- A&D Weighing Bench and Floor Scales