Shop All Bench and Floor Scales
A&D Weighing
Moisture Analyzer 51g Capacity, 0.001g Readability
Mfr # MX-50
Zoro # G4759492
product price: $3,277.99
/ea
Free Shipping & Returns
$3,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Readability 0.001g
- Includes Calibration Salt and Test Procedures, Sample Pans
- Overall Height 6 3/4 in
- Max. Drying Time 480 min
- Scale Dimensions 12.80 in x 15.75 in x 14.70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # MX-50
- Zoro # G4759492
- Country of Origin Japan
- Category Bench and Floor Scales
Dimensions
Overall Height | 6 3/4 in |
Scale Dimensions | 12.80 in x 15.75 in x 14.70 in |
Overall Width | 8 1/2 in |
Drying Chamber Dimensions | 3.94 in x 3.94 in x 2.5 in |
Pan Dimensions | 3.35 in dia |
Overall Length | 12 3/4 in |
Drying Chamber Height | 4 in |
Scale Depth | 14 3/4 in |
Drying Chamber Depth | 4 in |
Scale Width | 12 3/4 in |
Drying Chamber Width | 2 1/2 in |
Scale Height | 15 3/4 in |
Pan Diameter | 3 1/4 in |
Description
Moisture Analyzer, Max. Capacity 51 g, Drying Temp. Range 50 Degrees to 200 Degrees C, Readability 0.001g, Moisture Measurement Accuracy 0.01 Percent, Platform Material Stainless Steel, Interface - Lab Equipment RS232C, Overall Height 6 3/4 in, Overall Length 12 3/4 in, Overall Width 8 1/2 in, Drying Chamber Dimensions 3.94 in x 3.94 in x 2.5 in, Drying Power Halogen, Max. Drying Time 480 min, Moisture Measurement Repeatability 0.100 Percent to 0.020 Percent, Warm-Up Time 25 min
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D SEAM BINDER 2.5X36"" OAK (85639)
- SANFORD Sanford Ink 35549 Paint Sharpie Oil Base; Medium Point; Black (YYSP-SAN35549)
- C-LINE PRODUCTS Stitched Shop Ticket Holder, Top Load, Super Heavy, 6"x9" Insert, PK25 (43969)
- THE PENCIL GRIP Grip, The Foam, 12 EA/PK, AST PK (TPG16412)
- A&D WEIGHING Digital Compact Bench Scale 4000g Capacity (EK-4100I)
- A&D WEIGHING Digital Compact Bench Scale 50 lb. Capacity (FC-20KI)
- A&D WEIGHING Digital Compact Bench Scale 1500g Capacity (EJ-1500)
- A&D WEIGHING Digital Compact Bench Scale 210g Capacity (EJ-200)
- A&D WEIGHING Digital Platform Bench Scale 400 lb. Capacity (FG-200KAL)
- A&D WEIGHING Platform Counting Bench Scale, LCD (HV-200KCWP)
- GLOBAL INDUSTRIAL Digital Floor Scale w/ Indicator Stand 1,000 lb x 0.5 lb, 55L x 20W x 2-1/2H Platform (244243)
- A&D Weighing Shipping & Packing Scales