Shop All Bench and Floor Scale Accessories
A&D Weighing
Interface Kit
Mfr # FXI-08
Zoro # G3943317
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FZ-iWP/FX-iWP Series Balances
- Includes WinCT Plus Software
- Standards GLP, GMP, GCP and ISO
- Cable Length 3 ft
- Interface Ethernet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # FXI-08
- Zoro # G3943317
- Country of Origin Japan
- Category Bench and Floor Scale Accessories
Dimensions
Cable Length | 3 ft |
Details
For Use With | FZ-iWP/FX-iWP Series Balances |
Includes | WinCT Plus Software |
Item | Scale Interface Kit |
Standards | GLP, GMP, GCP and ISO |
Interface | Ethernet |
Compatible Mfg. Model Number | FX-1200i, FX-1200i-WP, FX-120i, FX-120i-WP, FX-2000i, FX-2000i-WP, FX-200i, FX-200i-WP, FX-300i, FX-300i-WP, FX-500i, FZ-1200i, FZ-1200i-WP, FZ-1200iN, FZ-1200iNC, FZ-1200iWPN, FZ-120i-WP, FZ-120iN, FZ-120iNC, FZ-120iWPN, FZ-2000i, FZ-2000i-WP, FZ-2000iN, FZ-2000iNC, FZ-2000iWPN, FZ-200i, FZ-200i-WP, FZ-200iN, FZ-200iNC, FZ-200iWPN, FZ-3000i, FZ-3000i-WP, FZ-3000iN, FZ-3000iNC, FZ-3000iWPN, FZ-300i, FZ-300i-WP, FZ-300iN, FZ-300iNC, FZ-300iWPN, FZ-5000i, FZ-500i |
Description
Scale Interface Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Markal 434-51123 Lacquer-Stik Fill-In Paint Markers (434-51123)
- VIKAN Rubber Band, Size 1-1/2", Purple, PK5 (98028)
- SCOTCH Trans Tape 600, 1/2"x2592" (12, 7x6, PK72 (600)
- SEALER SALES 2in. x 10yds 5mil PTFE Cover (TC-200-5-10)
- A&D WEIGHING Replacement Sample Pan, 3 In. L, PK100 (AX-31)
- A&D WEIGHING Interface Kit (FXI-02)
- WEGMANN AUTOMOTIVE Coated Mag Weight (Box of 25) (EN020)
- VESTIL FLOOR SCALE OPTION APPROACH RAMP 36LX48W (VLPFS-R-3648)
- OHAUS Floor Ramp, 48 Wide For Vn Floor Scale (80252565)
- OHAUS Dsply Extnsion Cable, Blk, 4inLx4inWx1inH (30101495)
- PINNACLE Ramp, 48 in. L x 48 in. W x 6 in. H (101011-44R)
- A&D Weighing Bench and Floor Scale Accessories