Shop All Bench and Floor Scale Accessories
A&D Weighing
Interface Kit
Mfr # FXI-02
Zoro # G4098561
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FZ-iWP/FX-iWP Series Balances
- Standards GLP, GMP, GCP and ISO
- Includes Cable
- Compatible Mfg. Model Number FX-1200i, FX-1200i-WP, FX-120i, FX-120i-WP, FX-2000i, FX-2000i-WP, FX-200i, FX-200i-WP, FX-300i, FX-300i-WP, FX-500i, FZ-1200i, FZ-1200i-WP, FZ-1200iN, FZ-1200iNC, FZ-1200iWPN, FZ-120i-WP, FZ-120iN, FZ-120iNC, FZ-120iWPN, FZ-2000i, FZ-2000i-WP, FZ-2000iN, FZ-2000iNC, FZ-2000iWPN, FZ-200i, FZ-200i-WP, FZ-200iN, FZ-200iNC, FZ-200iWPN, FZ-3000i, FZ-3000i-WP, FZ-3000iN, FZ-3000iNC, FZ-3000iWPN, FZ-300i, FZ-300i-WP, FZ-300iN, FZ-300iNC, FZ-300iWPN, FZ-5000i, FZ-500i
- Cable Length 6 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # FXI-02
- Zoro # G4098561
- Country of Origin Japan
- Category Bench and Floor Scale Accessories
Dimensions
Cable Length | 6 1/2 ft |
Details
Item | Scale Interface Kit |
For Use With | FZ-iWP/FX-iWP Series Balances |
Standards | GLP, GMP, GCP and ISO |
Includes | Cable |
Compatible Mfg. Model Number | FX-1200i, FX-1200i-WP, FX-120i, FX-120i-WP, FX-2000i, FX-2000i-WP, FX-200i, FX-200i-WP, FX-300i, FX-300i-WP, FX-500i, FZ-1200i, FZ-1200i-WP, FZ-1200iN, FZ-1200iNC, FZ-1200iWPN, FZ-120i-WP, FZ-120iN, FZ-120iNC, FZ-120iWPN, FZ-2000i, FZ-2000i-WP, FZ-2000iN, FZ-2000iNC, FZ-2000iWPN, FZ-200i, FZ-200i-WP, FZ-200iN, FZ-200iNC, FZ-200iWPN, FZ-3000i, FZ-3000i-WP, FZ-3000iN, FZ-3000iNC, FZ-3000iWPN, FZ-300i, FZ-300i-WP, FZ-300iN, FZ-300iNC, FZ-300iWPN, FZ-5000i, FZ-500i |
Interface | USB |
Description
Scale Interface Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Waste Toner Box 50K YLD (WT220CL)
- PRIME-LINE 5-Pin Tumbler Diecast Nickel-Plated Mailbox Lock, American Device (S 4129)
- ZORO SELECT Flat Corrugated Boxes, 14" x 12" x 4", Kraft, 25/Bundle (11R361)
- LEARNING RESOURCES Stethoscope, 2PK (2427)
- A&D WEIGHING Replacement Sample Pan, 3 In. L, PK100 (AX-31)
- OHAUS Calibration Weight, 2g, Stainless Steel (80850119)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- LABEXACT Weighing Paper, 4 In. L, 4 In. W, PK500 (12L006)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 1g, Polished (82649CA)
- OHAUS Calibration Weight, 500g, Stainless Steel (80850127)
- ADAM EQUIPMENT Scale Protective Cover, Clear (700200056)
- A&D Weighing Bench and Floor Scale Accessories