Shop All Bench and Floor Scales
A&D Weighing
Digital Platform Bench Scale 300 lb./150kg Capacity
Mfr # FG-150KAM
Zoro # G4063552
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb, oz
- Scale Graduations 0.01 kg/0.02 lb
- Weighing Surface Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # FG-150KAM
- Zoro # G4063552
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 15 in |
Weighing Surface Width | 11 7/8 in |
Overall Length | 23 in |
Overall Width | 11 7/8 in |
Overall Height | 30 3/4 in |
Overall Depth | 24 5/8 in |
Battery Size | C |
Cord Length | 36 in |
Weighing Surface Height | 5 in |
Display Character Height | 13/16 in |
Description
Bench Scale, Scale Application Inventory, Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 15 in, Weighing Surface Width 11 7/8 in, Weight Capacity 300 lb, Weighing Units kg, lb, oz, Scale Graduations 0.01 kg/0.02 lb, Overall Width 11 7/8 in, Overall Depth 24 5/8 in, Overall Height 30 3/4 in, Weighing Surface Height 5 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Hi/Lo/OK comparison, Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAEDTLER Wopex Extruded Pencil, HB #2, Black Lead, Green Barrel, 10PK (182 C10A6)
- UNIVERSAL ONE Paper Clip, Wire, Jumbo Size, PK1000 (UNV72240)
- TAPE LOGIC Tape Logic® Pictogram Labels, "Flame Over Circle, 2" x 2", Red/White/Black, 500/Roll (DL4246)
- HAMMERMILL Hammermill Printer Paper, 28lb Premium Color Copy, 100 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM102450)
- A&D WEIGHING Digital Platform Bench Scale 60kg/150 lb. Capacity (FG-60KAM)
- A&D WEIGHING Digital Platform Bench Scale 60 lb./30kg Capacity (FG-30KAM)
- A&D WEIGHING Digital Platform Bench Scale 6kg Capacity (FS-6KI)
- A&D WEIGHING Digital Compact Bench Scale 20kg/44 lb. Capacity (SJ-20KHS)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (EK-2000I)
- A&D WEIGHING Digital Platform Bench Scale 60kg/150 lb. Capacity (FG-60KAL)
- OPTIMA SCALES Optima Scales OP-925A-6000 Heavy-Duty Crane Scale - 6000 lbs x 2 lb. LED Display (OP-925A-6000)
- A&D Weighing Bench and Floor Scales