Shop All Bench and Floor Scales
A&D Weighing
Digital Platform Bench Scale 300 lb./150kg Capacity
Mfr # FG-150KAL
Zoro # G4224866
product price: $668.00
/ea
Free Shipping & Returns
$668.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb, oz
- Scale Graduations 0.01 kg/0.02 lb
- Weighing Surface Depth 20 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # FG-150KAL
- Zoro # G4224866
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 20 7/8 in |
Weighing Surface Width | 15 3/8 in |
Overall Width | 15 3/8 in |
Overall Length | 28 3/4 in |
Overall Height | 30 3/4 in |
Display Character Height | 1 1/16 in |
Battery Size | C |
Overall Depth | 30 3/8 in |
Weighing Surface Height | 5 in |
Cord Length | 36 in |
Description
Bench Scale, Scale Application Inventory, Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 20 7/8 in, Weighing Surface Width 15 3/8 in, Weight Capacity 300 lb, Weighing Units kg, lb, oz, Scale Graduations 0.01 kg/0.02 lb, Overall Width 15 3/8 in, Overall Depth 30 3/8 in, Overall Height 30 3/4 in, Weighing Surface Height 5 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Hi/Lo/OK comparison, Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL4461, DO NOT USE BLADES, 3" X 4" (DL4461)
- QUARTET Brilliance Glass Dry-Erase Boards, 48 x 36, White Surface (G24836W)
- GPS SHRINK FILM Heat Activated Shrink Film 14" x 3500 ft., Polyolefin (IK7F1400)
- MARSH Black Stencil Ink (K-BK-Q)
- A&D WEIGHING Digital Platform Bench Scale 21kg Capacity (GP-20K)
- A&D WEIGHING Digital Platform Bench Scale 130 lb. Capacity (SW-60KM)
- A&D WEIGHING Digital Compact Bench Scale 1200g Capacity (EK-1200I)
- A&D WEIGHING Digital Compact Bench Scale 2100g Capacity (EJ-2000)
- A&D WEIGHING Digital Compact Bench Scale 310g Capacity (HT-300)
- A&D WEIGHING Digital Compact Bench Scale 60 lb. Capacity (HC-30KI)
- BRECKNELL GP250-USB Mailing/Shipping Scale (816965006731)
- A&D Weighing Shipping & Packing Scales