Shop All Bench and Floor Scales
A&D Weighing
Digital Platform Bench Scale 21kg Capacity
Mfr # GP-20K
Zoro # G9180866
product price: $3,560.99
/ea
Free Shipping & Returns
$3,560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.1 g
- Weighing Surface Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # GP-20K
- Zoro # G9180866
- Country of Origin Japan
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 15 in |
Weighing Surface Width | 13 1/2 in |
Overall Length | 24 1/4 in |
Overall Width | 14 11/16 in |
Overall Height | 25 11/16 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Platform Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 21 kg |
Scale Graduations | 0.1 g |
Scale Display | VFD |
Washdown | No |
Scale Readability | 0.1g |
Scale Connection Ports | RS-232C |
Application Modes | Weighing |
Housing Material | ABS Plastic |
Item | Platform Bench Scale |
Power Unit | 120V AC Adapter |
Includes | User Manual |
Platform Material | Stainless Steel |
Description
Scale Sub-Category Precision Balance, Platform Bench Scale, Digital/Mechanical Digital, Capacity 21 kg, Scale Graduations 0.1 g, Scale Display VFD, Weighing Surface Depth 15 in, Weighing Surface Width 13 1/2 in, Overall Length 24 1/4 in, Overall Width 14 11/16 in, Overall Height 25 11/16 in, Application Modes Weighing, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C, Platform Material Stainless Steel, Housing Material ABS Plastic, Includes User Manual, Weighing Units g, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 10" x 8" x 3", White, 50/Bundle (55VK47)
- GBC Heat Laminating Pouches, 14-1/2x9in, PK100 (3745011B)
- ZORO SELECT 12" x 9" Open Poly Bags, 1.25 mil, Clear (5DFX5)
- AMACO Permoplast Modeling Clay, Cream, 5 lbs. (90078F)
- A&D WEIGHING Digital Compact Bench Scale 5000g Capacity (SJ-5001HS)
- A&D WEIGHING Digital Platform Bench Scale 300 lb./150kg Capacity (FG-150KAM)
- A&D WEIGHING Digital Compact Bench Scale 100 lb. Capacity (FC-50KI)
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (EJ-3000)
- A&D WEIGHING Digital Compact Bench Scale 5100g Capacity (HT-5000)
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (EK-300I)
- A&D WEIGHING Digital Compact Bench Scale 200g Capacity (EK-200I)
- A&D Weighing Shipping & Packing Scales