Shop All Bench and Floor Scales
A&D Weighing
Digital Platform Bench Scale 130 lb. Capacity
Mfr # SW-60KM
Zoro # G9181103
product price: $1,985.99
/ea
Free Shipping & Returns
$1,985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units lb
- Scale Graduations 0.01 lb
- Weighing Surface Depth 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # SW-60KM
- Zoro # G9181103
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 3/4 in |
Weighing Surface Width | 15 in |
Overall Height | 28 7/16 in |
Overall Width | 11 13/16 in |
Overall Length | 23 11/16 in |
Details
Scale Sub-Category | General Purpose Scale |
Scale Item | Platform Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | lb |
Capacity | 130 lb |
Scale Graduations | 0.01 lb |
Scale Display | LED |
Washdown | No |
Application Modes | Weighing |
Housing Material | ABS Plastic |
Scale Readability | 0.01 lb. |
Scale Connection Ports | RS-232C |
Power Unit | 120V AC |
Includes | User Manual |
Item | Platform Bench Scale |
Platform Material | Stainless Steel |
Standards | NSF, NTEP |
Description
Scale Sub-Category General Purpose Scale, Platform Bench Scale, Digital/Mechanical Digital, Capacity 130 lb, Scale Graduations 0.01 lb, Scale Display LED, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 15 in, Overall Length 23 11/16 in, Overall Width 11 13/16 in, Overall Height 28 7/16 in, Application Modes Weighing, Power Unit 120V AC, Scale Connection Ports RS-232C, Platform Material Stainless Steel, Housing Material ABS Plastic, Standards NSF, NTEP, Includes User Manual
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Porous Point Pen, Fine 0.7 mm, Black PK12 (PENS520A)
- ZORO SELECT Strapping Seal, 1/2 In., Push, PK200 (3CTV9)
- TRIMACO Trimaco 79400 9 x 400 ft. Easy Mask Cling Cover Plastic Sheeting (7823339)
- EPSON Presentation Matte Paper, 44"x82 ft, White (S041220)
- A&D WEIGHING Digital Compact Bench Scale 2000g/4.4 lb. Capacity (SJ-2000HS)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (HL-2000I)
- A&D WEIGHING Moisture Analyzer 51g Capacity, 0.001g Readability (MX-50)
- A&D WEIGHING Digital Compact Bench Scale 60 lb. Capacity (HC-30KI)
- A&D WEIGHING Digital Compact Bench Scale 60 lb./30kg Capacity (FG-30KBM)
- A&D WEIGHING Digital Compact Bench Scale 6 lb. Capacity (HC-3KI)
- ADAM EQUIPMENT Compact Counting Bench Scale, Counting (CKT8)
- A&D Weighing Shipping & Packing Scales