Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 66 lb./30kg Capacity
Mfr # SJ-30KHS
Zoro # G3892944
product price: $216.00
/ea
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb, oz
- Scale Graduations 0.02 kg/0.05 lb
- Weighing Surface Depth 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # SJ-30KHS
- Zoro # G3892944
- UPC # 093764500343
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 1/2 in |
Weighing Surface Width | 9 in |
Overall Width | 10 1/4 in |
Overall Length | 9 3/4 in |
Overall Height | 4 1/4 in |
Cord Length | 36 in |
Weighing Surface Height | 4 in |
Overall Depth | 9 3/4 in |
Display Character Height | 1 in |
Battery Size | D |
Description
Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 in, Weight Capacity 66 lb, Weighing Units kg, lb, oz, Scale Graduations 0.02 kg/0.05 lb, Overall Width 10 1/4 in, Overall Depth 9 3/4 in, Overall Height 4 1/4 in, Weighing Surface Height 4 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Net Weight, Weight
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x .859" Black Nylon Plastic Panel Grommets 15PK (70262)
- SMEAD Pressboard Folder, Manila, Top Tab, PK100 (10338)
- RICOH Master JP10S 2 Rolls/Box (893023)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Cast Style, Clear (15A884)
- A&D WEIGHING Digital Compact Bench Scale 4100g Capacity (EJ-4100)
- A&D WEIGHING Digital Platform Bench Scale 300 lb./150kg Capacity (FG-150KAM)
- A&D WEIGHING Digital Compact Bench Scale 60 lb./30kg Capacity (FG-30KBM)
- A&D WEIGHING Digital Platform Bench Scale 60kg/150 lb. Capacity (FG-60KAL)
- A&D WEIGHING Digital Compact Bench Scale 3200g Capacity (FX-3000I)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (HL-2000I)
- PINNACLE Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity (PS3000-44-10N)
- A&D Weighing Shipping & Packing Scales