Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 66 lb./30kg Capacity
Mfr # EK-30KL
Zoro # G9683366
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, ozt
- Capacity 66 lb, 30 kg
- Scale Graduations 0.01 kg/1 g/0.02 lb
- Weighing Surface Depth 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # EK-30KL
- Zoro # G9683366
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 7/8 in |
Weighing Surface Width | 8 1/4 in |
Overall Width | 12 3/8 in |
Overall Height | 5 1/8 in |
Overall Length | 13 19/64 in |
Cord Length | 36 in |
Overall Depth | 13 3/8 in |
Weighing Surface Height | 5 in |
Battery Size | NP4-6 |
Display Character Height | 7/8 in |
Description
Bench Scale, Scale Application Inventory, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 11 7/8 in, Weighing Surface Width 8 1/4 in, Weight Capacity 66 lb, Weighing Units kg, g, lb, oz, ozt, Scale Graduations 0.01 kg/1 g/0.02 lb, Overall Width 12 3/8 in, Overall Depth 13 3/8 in, Overall Height 5 1/8 in, Weighing Surface Height 5 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Compact Standing Desk Riser, Black (DCX610)
- SHARPIE Black, Blue, Green, Red Twin-Tip Markers, 4 PK (32174PP)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 10", Kraft, 25/Bundle (11A725)
- GORILLA GLUE 2.83" x 35 Yds Clear Gorilla Tape Shipping Tape (6045002)
- A&D WEIGHING Digital Compact Bench Scale 5000g Capacity (SJ-5001HS)
- A&D WEIGHING Digital Platform Bench Scale 60kg/150 lb. Capacity (FG-60KAM)
- A&D WEIGHING Digital Compact Bench Scale 310g Capacity (HT-300)
- A&D WEIGHING Digital Compact Bench Scale 2000g/4.4 lb. Capacity (SJ-2000HS)
- A&D WEIGHING Digital Compact Bench Scale 120g Capacity (EJ-120)
- A&D WEIGHING Digital Compact Bench Scale 2100g Capacity (EJ-2000)
- A&D WEIGHING Digital Platform Bench Scale 150 lb. Capacity (FG-60KBM)
- A&D Weighing Bench and Floor Scales