Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 66 lb. Capacity
Mfr # SW-30KM
Zoro # G9181094
Free Shipping & Returns
$2,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units lb
- Capacity 66 lb
- Scale Graduations 0.005 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&D Weighing
- MFR # SW-30KM
- Zoro # G9181094
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 3/4 in |
Weighing Surface Width | 15 in |
Overall Width | 11 13/16 in |
Overall Length | 23 11/16 in |
Overall Height | 28 7/16 in |
Details
Scale Sub-Category | General Purpose Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | lb |
Capacity | 66 lb |
Scale Graduations | 0.005 lb |
Scale Display | LED |
Washdown | No |
Platform Material | Stainless Steel |
Includes | User Manual |
Scale Readability | 0.005 lb. |
Housing Material | ABS Plastic |
Power Unit | 120V AC |
Item | Compact Bench Scale |
Application Modes | Weighing |
Scale Connection Ports | RS-232C |
Standards | NSF, NTEP |
Description
Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 66 lb, Scale Graduations 0.005 lb, Scale Display LED, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 15 in, Overall Length 23 11/16 in, Overall Width 11 13/16 in, Overall Height 28 7/16 in, Application Modes Weighing, Power Unit 120V AC, Scale Connection Ports RS-232C, Platform Material Stainless Steel, Housing Material ABS Plastic, Standards NSF, NTEP, Includes User Manual
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Tielok Ii Hand Tool (A91079)
- ZEBRA PEN Ballpoint Pen, Retract, Med Pt, 24/PK, Clear Barrel/Ast Ink PK (ZEB12223)
- AVERY 1-1/2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27353)
- GB STAPLE COAXL WH 1/4""CD25 (PSW-1650T)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (HL-2000I)
- A&D WEIGHING Platform Counting Bench Scale, LCD (HV-200KCWP)
- A&D WEIGHING Digital Compact Bench Scale 3000g Capacity (HL-3000WPN)
- A&D WEIGHING Digital Compact Bench Scale 4000g Capacity (EK-4100I)
- A&D WEIGHING Digital Compact Bench Scale 66 lb./30kg Capacity (SJ-30KHS)
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (EJ-3000)
- OHAUS Ohaus® Ranger 7000 Digital Counting Scale 15lb x 0.0002lb 11" x 11" Platform (30070310)
- A&D Weighing Bench and Floor Scales