Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 610g Capacity
Mfr # EJ-610
Zoro # G4091166
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.01 g
- Weighing Surface Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # EJ-610
- Zoro # G4091166
- UPC # 081159845964
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Width | 4 1/4 in |
Overall Height | 2 1/4 in |
Overall Length | 8 1/4 in |
Overall Width | 7 1/2 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 610 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Scale Readability | 0.01g |
Includes | AC adapter |
Housing Material | Plastic |
Application Modes | Lab, Light Industrial |
Scale Connection Ports | RS-232 |
Platform Material | Stainless Steel |
Power Unit | 120V AC Adapter or (4) AA Batteries |
Item | Compact Bench Scale |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 610 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Width 4 1/4 in, Overall Length 8 1/4 in, Overall Width 7 1/2 in, Overall Height 2 1/4 in, Application Modes Lab, Light Industrial, Power Unit 120V AC Adapter or (4) AA Batteries, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Plastic, Includes AC Adapter, Weighing Units g, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Clear Packaging Tape, 2” X 110 Yards, 36PK (TAPE-PKG)
- 3M Scotch® Thermal Laminator Value Pack, 9" W, with 20 Letter Size Pouches (TL902VP)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Edwards EM160VB0 Mailbox, 1475 cu-in Capacity, Steel, Powder-Coated (EM160VB0)
- ACCO 6" Binder with Hooks, Blue (A7054122A)
- A&D WEIGHING Digital Compact Bench Scale 1220g Capacity (FX-1200I)
- A&D WEIGHING Platform Counting Bench Scale, LCD (HV-60KCWP)
- A&D WEIGHING Digital Compact Bench Scale 6 lb. Capacity (HC-3KI)
- A&D WEIGHING Digital Compact Bench Scale 6100g Capacity (EJ-6100)
- A&D WEIGHING Digital Compact Bench Scale 5000g Capacity (SJ-5001HS)
- A&D WEIGHING Digital Compact Bench Scale 3200g Capacity (FX-3000IWP)
- FRANKFORD ARSENAL Frankford Arsenal 205-205 Ds-750 Digital Reloading Scale (205-205)
- A&D Weighing Bench and Floor Scales