Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 6100g Capacity
Mfr # EJ-6100
Zoro # G4062177
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g, lb
- Scale Graduations 0.1 g, 0.001 lb
- Weighing Surface Depth 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # EJ-6100
- Zoro # G4062177
- UPC # 093764500442
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 1/2 in |
Weighing Surface Width | 5 in |
Overall Width | 7 1/2 in |
Overall Length | 8 1/4 in |
Overall Height | 2 1/4 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, lb |
Capacity | 6,100 g |
Scale Graduations | 0.1 g, 0.001 lb |
Scale Display | LCD |
Washdown | No |
Platform Material | Stainless Steel |
Item | Compact Bench Scale |
Includes | AC adapter |
Scale Connection Ports | RS-232 |
Application Modes | Lab, Light Industrial |
Power Unit | 120V AC Adapter or (4) AA Batteries |
Scale Readability | 0.1g/0.001 lb. |
Housing Material | Plastic |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 6,100 g, Scale Graduations 0.1 g, 0.001 lb, Scale Display LCD, Weighing Surface Depth 5 1/2 in, Weighing Surface Width 5 in, Overall Length 8 1/4 in, Overall Width 7 1/2 in, Overall Height 2 1/4 in, Application Modes Lab, Light Industrial, Power Unit 120V AC Adapter or (4) AA Batteries, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Plastic, Includes AC Adapter
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Perf Cling 18x18 900 (316)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 4", Kraft, 25/Bundle (11R347)
- ARROW FASTENER Staple F/T25 Bx1000 7/16In (257)
- VESTIL Steel Strapping Cutter, 0.375-2" (PKG-C-2)
- A&D WEIGHING Digital Compact Bench Scale 4100g Capacity (EJ-4100)
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (EJ-3000)
- A&D WEIGHING Digital Compact Bench Scale 1500g Capacity (EJ-1500)
- A&D WEIGHING Digital Compact Bench Scale 410g Capacity (EJ-410)
- A&D WEIGHING Digital Compact Bench Scale 3000g Capacity (EK-3000I)
- A&D WEIGHING Digital Compact Bench Scale 1200g Capacity (EK-1200I)
- MEASURETEK Digital Compact Bench Scale 30 lb./15kg Capacity (12R984)
- A&D Weighing Bench and Floor Scales