Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 600g Capacity
Mfr # EK-600I
Zoro # G4754416
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 600 g
- Scale Graduations 0.1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # EK-600I
- Zoro # G4754416
- UPC # 081159846091
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 1/4 in |
Weighing Surface Width | 6 5/8 in |
Overall Width | 8 1/2 in |
Overall Height | 2 1/4 in |
Overall Length | 7 1/2 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 600 g |
Scale Graduations | 0.1 g |
Scale Display | LCD |
Washdown | No |
Platform Material | Stainless Steel |
Power Unit | AC Adapter |
Includes | AC adapter |
Housing Material | ABS Plastic |
Standards | CE, cUL, GLP, UL |
Scale Readability | 0.1g |
Item | Compact Bench Scale |
Application Modes | Counting and Percent Weighing |
Scale Connection Ports | RS-232 |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 600 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 5 1/4 in, Weighing Surface Width 6 5/8 in, Overall Length 7 1/2 in, Overall Width 8 1/2 in, Overall Height 2 1/4 in, Application Modes Counting and Percent Weighing, Power Unit AC Adapter, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material ABS Plastic, Standards CE, cUL, GLP, UL
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding Partition Wallet, Poly, Black (71510)
- PARTNERS BRAND Plastic End Caps, 4", White, 100/Case (MTCAP4)
- SHARPIE Paint Marker, Fine Point, Green, PK12 (35537)
- SCOTCH Magic Greener Tape, 1" Core, 0.75" x 75 ft, Clear, PK12 PK (812-12P)
- A&D WEIGHING Digital Compact Bench Scale 4100g Capacity (EJ-4100)
- A&D WEIGHING Digital Platform Bench Scale with Remote Indicator 61kg Capacity (GP-61KS)
- A&D WEIGHING Digital Compact Bench Scale 66 lb./30kg Capacity (SJ-30KHS)
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (EK-300I)
- A&D WEIGHING Digital Compact Bench Scale 120g Capacity (EJ-120)
- A&D WEIGHING Digital Compact Bench Scale 120 lb. Capacity (HD-60KB)
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M200L)
- A&D Weighing Shipping & Packing Scales