Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 60 lb. Capacity
Mfr # HC-30KI
Zoro # G9181051
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Counting Scale
- Digital/Mechanical Digital
- Weighing Units lb
- Scale Graduations 0.01 lb
- Weighing Surface Depth 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&D Weighing
- MFR # HC-30KI
- Zoro # G9181051
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 3/4 in |
Weighing Surface Width | 8 1/4 in |
Overall Height | 5 in |
Overall Length | 13 in |
Overall Width | 24 in |
Details
Scale Sub-Category | Counting Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | lb |
Capacity | 60 lb |
Scale Graduations | 0.01 lb |
Scale Display | LCD |
Washdown | No |
Scale Connection Ports | RS-232C |
Application Modes | Counting |
Platform Material | Stainless Steel |
Item | Compact Bench Scale |
Scale Readability | 0.01 lb. |
Power Unit | 120V AC Adapter |
Includes | User Manual |
Housing Material | ABS Plastic |
Description
Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 60 lb, Scale Graduations 0.01 lb, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 8 1/4 in, Overall Length 13 in, Overall Width 24 in, Overall Height 5 in, Application Modes Counting, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C, Platform Material Stainless Steel, Housing Material ABS Plastic, Includes User Manual, Weighing Units lb, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 10" x 10" x 10", White, 25/Bundle (22XL40)
- ZORO SELECT Envrmntal PckingLst Enclsd Envpe, 4 1/2x5 1/2", Grn, PK1000 (39UK69)
- UNIVERSAL Message Stamp, ORIGINAL, Pre-Inked One-Color, Blue (UNV10060)
- AVERY Scallop Round Labels, Sure Feed, P, PK90 (8218)
- A&D WEIGHING Digital Compact Bench Scale 6 lb. Capacity (HC-3KI)
- A&D WEIGHING Digital Compact Bench Scale 50 lb. Capacity (FC-20KI)
- A&D WEIGHING Digital Compact Bench Scale 1 lb. Capacity (FC-500SI)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (EK-2000I)
- A&D WEIGHING Digital Compact Bench Scale 5000g Capacity (SJ-5000HS)
- A&D WEIGHING Digital Compact Bench Scale 60 lb./30kg Capacity (FG-30KBM)
- GLOBAL EQUIPMENT Electronic Counting Scale, 60 lb. Capacity x .002 lb Readability (EHC-W)
- A&D Weighing Shipping & Packing Scales