Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 510g Capacity
Mfr # HT-500
Zoro # G9181453
original price:
$141.99
19% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.1 g
- Weighing Surface Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # HT-500
- Zoro # G9181453
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 in |
Weighing Surface Width | 5 in |
Overall Width | 7 11/16 in |
Overall Length | 5 3/8 in |
Overall Height | 1 3/4 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 510 g |
Scale Graduations | 0.1 g |
Scale Display | LCD |
Washdown | No |
Power Unit | AA Batteries |
Item | Compact Bench Scale |
Scale Readability | 0.1g |
Housing Material | ABS Plastic |
Includes | User Manual |
Platform Material | ABS Plastic |
Application Modes | Weighing |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 510 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 5 in, Weighing Surface Width 5 in, Overall Length 5 3/8 in, Overall Width 7 11/16 in, Overall Height 1 3/4 in, Application Modes Weighing, Power Unit AA Batteries, Platform Material ABS Plastic, Housing Material ABS Plastic, Includes User Manual, Weighing Units g, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARVY UCHIDA Bistro Chalk Marker, Broad Tip, White, PK6 (480-CO)
- MARKAL Trades-Marker All-Surface Marker, Yellow (96131)
- MARKAL Lumber Crayon, Large Tip, Green Color Family, Clay, 12 PK (80386)
- UNIVERSAL Invisible Tape, Write On, 3/4 in. x 36 yd. (UNV81236)
- A&D WEIGHING Digital Compact Bench Scale 1 lb. Capacity (FC-500SI)
- A&D WEIGHING Digital Platform Bench Scale 130 lb. Capacity (SW-60KM)
- A&D WEIGHING Platform Counting Bench Scale, LCD (HV-60KCWP)
- A&D WEIGHING Digital Compact Bench Scale 120g Capacity (EJ-120)
- A&D WEIGHING Digital Compact Bench Scale 26 lb./12kg Capacity (SJ-12KHS)
- A&D WEIGHING Digital Compact Bench Scale 1220g Capacity (FX-1200I)
- DYMO BY PELOUZE Digital Digital Shipping Scale 400 lb. Capacity (PEL176113)
- A&D Weighing Shipping & Packing Scales