Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 5000g Capacity
Mfr # SJ-5000HS
Zoro # G3989124
original price:
$195.30
7% off
new price: $180.99
/ea
Free Shipping & Returns
$180.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 5,000 g
- Weighing Surface Depth 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # SJ-5000HS
- Zoro # G3989124
- UPC # 093764500275
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 1/2 in |
Weighing Surface Width | 9 1/8 in |
Overall Length | 9 3/4 in |
Overall Height | 4 in |
Overall Width | 10 1/4 in |
Details
Scale Sub-Category | General Purpose Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 5,000 g |
Scale Graduations | 2 g |
Scale Display | LCD |
Washdown | No |
Scale Connection Ports | RS-232 |
Application Modes | Food, General Purpose |
Item | Compact Bench Scale |
Includes | (4) Batteries |
Standards | NSF, Trade Approved By NMI Australia |
Platform Material | Stainless Steel |
Housing Material | Plastic |
Power Unit | (4) D Batteries |
Scale Readability | 2g |
Description
Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 5,000 g, Scale Graduations 2 g, Scale Display LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Overall Length 9 3/4 in, Overall Width 10 1/4 in, Overall Height 4 in, Application Modes Food, General Purpose, Power Unit (4) D Batteries, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Plastic, Standards NSF, Trade Approved By NMI Australia
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 1 3/4" x 1/2", White, 8000/Case (LL109)
- A&D WEIGHING Digital Compact Bench Scale 1500g Capacity (EJ-1500)
- ZORO SELECT Long Corrugated Boxes, 36" x 8" x 8", Kraft, 25/Bundle (11R263)
- BETTER OFFICE PRODUCTS Ex-Long Professional Tailor Scissors, Stainless Steel Sewing Shears with Iridescent Blades, 10.25in. (00607)
- A&D WEIGHING Digital Compact Bench Scale 5000g Capacity (SJ-5001HS)
- A&D WEIGHING Digital Compact Bench Scale 1 lb. Capacity (FC-500SI)
- A&D WEIGHING Digital Platform Bench Scale with Remote Indicator 61kg Capacity (GP-61KS)
- A&D WEIGHING Digital Compact Bench Scale 600g Capacity (EK-600I)
- A&D WEIGHING Digital Compact Bench Scale 2100g Capacity (EJ-2000)
- A&D WEIGHING Digital Compact Bench Scale 2000g/4.4 lb. Capacity (SJ-2000HS)
- OHAUS Digital Compact Bench Scale 320g Capacity (AX324)
- A&D Weighing Bench and Floor Scales