Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 50 lb. Capacity
Mfr # FC-20KI
Zoro # G9181426
product price: $1,135.99
/ea
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Counting Scale
- Digital/Mechanical Digital
- Weighing Units lb
- Scale Graduations 0.005 lb
- Weighing Surface Depth 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # FC-20KI
- Zoro # G9181426
- Country of Origin Japan
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 3/4 in |
Weighing Surface Width | 11 in |
Overall Height | 4 19/32 in |
Overall Width | 18 13/64 in |
Overall Length | 13 in |
Details
Scale Sub-Category | Counting Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | lb |
Capacity | 50 lb |
Scale Graduations | 0.005 lb |
Scale Display | VFD |
Washdown | No |
Platform Material | Stainless Steel |
Scale Connection Ports | RS-232C |
Housing Material | Die Cast |
Item | Compact Bench Scale |
Includes | User Manual |
Scale Readability | 0.005 lb. |
Application Modes | Counting |
Power Unit | 120V AC Adapter |
Description
Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 50 lb, Scale Graduations 0.005 lb, Scale Display VFD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 11 in, Overall Length 13 in, Overall Width 18 13/64 in, Overall Height 4 19/32 in, Application Modes Counting, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C, Platform Material Stainless Steel, Housing Material Die Cast, Includes User Manual, Weighing Units lb, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAVISION Tamper-Evident Tape, 1/2Inx1-7/8In, PK250 (XSG21-35RESN-250)
- SMEAD Expanding File 10x15", 3-1/2" Expansion (71356)
- LORELL Mesh Paper Clip Holder, 3.8" X 2.1", Steel (LLR84150)
- SWINGLINE 50-Sheet 350MD Electric Three-Hole Punch, 9/32" Holes, Gray (9800350A)
- A&D WEIGHING Digital Compact Bench Scale 100 lb. Capacity (FC-50KI)
- A&D WEIGHING Digital Compact Bench Scale 5000g Capacity (SJ-5000HS)
- A&D WEIGHING Platform Counting Bench Scale, LCD (HV-200KCWP)
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (HT-3000)
- A&D WEIGHING Digital Compact Bench Scale 4000g Capacity (EK-4100I)
- A&D WEIGHING Digital Platform Bench Scale 150 lb. Capacity (FG-60KBM)
- MSI Wireless Crane Scale 2000 lb. Capacity (MSI-3460-2000)
- A&D Weighing Shipping & Packing Scales