Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 4100g Capacity
Mfr # EJ-4100
Zoro # G4170241
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g, lb
- Scale Graduations 0.1 g, 0.001 lb
- Weighing Surface Depth 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # EJ-4100
- Zoro # G4170241
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 1/2 in |
Weighing Surface Width | 5 in |
Overall Height | 2 1/4 in |
Overall Length | 8 1/4 in |
Overall Width | 7 1/2 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, lb |
Capacity | 4,100 g |
Scale Graduations | 0.1 g, 0.001 lb |
Scale Display | LCD |
Washdown | No |
Item | Compact Bench Scale |
Scale Readability | 0.1g/0.001 lb. |
Scale Connection Ports | RS-232 |
Power Unit | 120V AC Adapter or (4) AA Batteries |
Housing Material | Plastic |
Includes | AC adapter |
Platform Material | Stainless Steel |
Application Modes | Lab, Light Industrial |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 4,100 g, Scale Graduations 0.1 g, 0.001 lb, Scale Display LCD, Weighing Surface Depth 5 1/2 in, Weighing Surface Width 5 in, Overall Length 8 1/4 in, Overall Width 7 1/2 in, Overall Height 2 1/4 in, Application Modes Lab, Light Industrial, Power Unit 120V AC Adapter or (4) AA Batteries, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Plastic, Includes AC Adapter
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 22 x 17" One-Color Desk Pad Calendar, White (AAGSK241600)
- AVERY Hi-Liter Value, Chisel Tip, 24/BX, Fluorescent/YW 24PK (AVE98189)
- DIXON TICONDEROGA Correction Tape, 1 Line, 20PK (31930)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 3", Clear (4R33)
- A&D WEIGHING Digital Compact Bench Scale 1500g Capacity (EJ-1500)
- A&D WEIGHING Digital Compact Bench Scale 6100g Capacity (EJ-6100)
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (EJ-3000)
- A&D WEIGHING Digital Compact Bench Scale 1000g/2 lb. Capacity (SJ-1000HS)
- A&D WEIGHING Platform Counting Bench Scale, LCD (HV-200KCWP)
- A&D WEIGHING Digital Compact Bench Scale 1 lb. Capacity (FC-500SI)
- B-TEK WORLDWEIGH Platform Bench Scale, 100 lb., Digital, LCD (C300)
- A&D Weighing Bench and Floor Scales