Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 400g Capacity
Mfr # EK-410I
Zoro # G4754084
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.01 g
- Weighing Surface Depth 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # EK-410I
- Zoro # G4754084
- UPC # 081159846077
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 4 1/4 in |
Weighing Surface Width | 4 1/4 in |
Overall Width | 8 1/2 in |
Overall Length | 7 1/2 in |
Overall Height | 2 1/4 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 400 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Power Unit | AC Adapter |
Standards | CE, cUL, ISO 9000, UL |
Application Modes | Counting and Percent Weighing |
Includes | AC adapter |
Scale Readability | 0.01g |
Scale Connection Ports | RS-232 |
Platform Material | Stainless Steel |
Item | Compact Bench Scale |
Housing Material | ABS Plastic |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 400 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 4 1/4 in, Weighing Surface Width 4 1/4 in, Overall Length 7 1/2 in, Overall Width 8 1/2 in, Overall Height 2 1/4 in, Application Modes Counting and Percent Weighing, Power Unit AC Adapter, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material ABS Plastic, Standards CE, cUL, ISO 9000, UL
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTSENBOCKERS LIFT OFF Lift Off No Scent Pen Ink and Graffiti Remover 22 oz Liquid (409-01)
- ADAM EQUIPMENT Compact Counting Bench Scale, Counting (CKT48)
- POLAR-TECH Foam Corner Protectors, 1-1/2" Square, PK128 (904)
- GHENT Vinyl Bulletin Board 24"x36", Ocean (1623-191)
- A&D WEIGHING Digital Compact Bench Scale 6000g Capacity (EK-6000I)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (HL-2000I)
- A&D WEIGHING Platform Counting Bench Scale, LCD (HV-60KCWP)
- A&D WEIGHING Digital Platform Bench Scale 60kg/150 lb. Capacity (FG-60KAL)
- A&D WEIGHING Digital Compact Bench Scale 66 lb./30kg Capacity (SJ-30KHS)
- A&D WEIGHING Digital Compact Bench Scale 2100g Capacity (EJ-2000)
- FRANKFORD ARSENAL Frankford Arsenal 205-205 Ds-750 Digital Reloading Scale (205-205)
- A&D Weighing Bench and Floor Scales