Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 4000g Capacity
Mfr # EK-4100I
Zoro # G4754102
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.1 g
- Weighing Surface Depth 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&D Weighing
- MFR # EK-4100I
- Zoro # G4754102
- UPC # 093764901478
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 1/4 in |
Weighing Surface Width | 6 5/8 in |
Overall Length | 7 1/2 in |
Overall Height | 2 1/4 in |
Overall Width | 8 1/2 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 4,000 g |
Scale Graduations | 0.1 g |
Scale Display | LCD |
Washdown | No |
Scale Connection Ports | RS-232 |
Item | Compact Bench Scale |
Power Unit | AC Adapter |
Application Modes | Counting and Percent Weighing |
Housing Material | ABS Plastic |
Platform Material | Stainless Steel |
Scale Readability | 0.1g |
Standards | CE, cUL, ISO 9000, UL |
Includes | AC adapter |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 4,000 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 5 1/4 in, Weighing Surface Width 6 5/8 in, Overall Length 7 1/2 in, Overall Width 8 1/2 in, Overall Height 2 1/4 in, Application Modes Counting and Percent Weighing, Power Unit AC Adapter, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material ABS Plastic, Standards CE, cUL, ISO 9000, UL
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGLEYS LifeSavers, Pepomint, 6.25 oz (08503)
- XEROX XEROX PHASER COMP. 3320 (106R02307)
- MAGNA VISUAL Data Cards, Mixed, 2in.W, 13/16in.H, PK1000 (DC-20-2M)
- BOSTITCH Stanley Bostitch® Desktop Electric Pencil Sharpener 4.3" x 3.5" x 7.5" Black (EPS8HDBLK)
- A&D WEIGHING Digital Compact Bench Scale 2100g Capacity (EJ-2000)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (HL-2000I)
- A&D WEIGHING Digital Compact Bench Scale 3000g Capacity (EK-3000I)
- A&D WEIGHING Moisture Analyzer 51g Capacity, 0.001g Readability (MX-50)
- A&D WEIGHING Digital Compact Bench Scale 3000g Capacity (HL-3000WPN)
- A&D WEIGHING Digital Platform Bench Scale 21kg Capacity (GP-20K)
- PCE INSTRUMENTS Lab Counting Bench Scale, Up to 10000g (PCE-BSH 10000)
- A&D Weighing Shipping & Packing Scales